Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Ge Lighting |
Catalog Number |
F96T8XLSPX412 |
F96T8XLSP41 |
Manufacturer Number |
F96T8XLSPX412 |
F96T8XLSP41 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168688703 |
00043168418911 |
Weight per package |
0.93 (lbs/each) |
0.93 (lbs/each) |
Description |
F96T8XLSPX412 59W T8 96" 4100K 85 Cri
Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, 59 W, 5950 LM Brightness (Lumens), 1 In Diameter, 96 In Length, 0.93 LB/Ea
|
F96T8XLSP41 59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp
Ge Starcoat T8
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.43 (Each) |
$15.67 (Each) |
Carton/Reel |
$25.43 (1 Each) |
$15.67 (1 Each) |
Standard Packaging/Reel |
$610.32 (24 Each) |
$376.08 (24 Each) |
|
|
Base Type |
FA8 1-Pin |
- |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85 W |
78 WTT |
color temperature |
4100 k |
4100.0 KV |
|
Diameter |
1 in |
1.0 in |
Length |
96 WTT |
33303013 |
|
Description |
59W T8 96" 4100K 85 CRI |
59W T8 96" 4100K SINGLE PIN BASE 78 CRI FLUOR LAMP |
extra long description |
GEL F96T8/XL/SPX41/2 68870 SLIM LIN |
GEL F96T8/XL/SP41 41891 SLIM LINE |
Long Description |
FLuorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, 59 W, 5950 lm Brightness (Lumens), 1 in Diameter, 96 in Length, 0.93 lb/EA |
GE Starcoat T8 |
Product Type |
68870 Slim Line / F20 |
41891 Slim Line / F20 |
Short Description |
FLuorescent Lamp, FA8 1-Pin, T8, 85 CRI, 59 W |
- |
|
average life |
24000 h |
24000.0 HR |
Base |
Single Pin (Fa8) |
Single Pin (Fa8) |
Brightness (Lumens) |
5950 lm |
- |
bulb shape |
T8 |
- |
lumens |
5.950k lm |
5.8k lm |
package quantity |
24 CA |
- |
|
Brand |
TUNGSRAM |
GE Lighting |
Manufacturers Part Number |
F96T8/XL/SPX41/2 |
F96T8/XL/SP41 |
sub brand |
GE® |
- |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
Full Wattage |
Full Wattage |