Item Comparison: F88G36, 8836F

Item

F88G36 - 8X8X36 N1 HC STRT SCT - Nvent Hoffman

F88G36
8X8X36 N1 HC STRT SCT

$168.34 Each

$168.34 (1 Each)

QTY:
Each
Add
8836F - 8X8X36 N1 Wireway - Cooper B-Line/Cable Tray

8836F
8X8X36 N1 Wireway

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 69 1
Vendor Nvent Hoffman Cooper B-Line/Cable Tray
Catalog Number F88G36 8836F
Manufacturer Number F88G36 8836 F
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Unassigned
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway -
UPC/EAN/GTIN 00783510526207 78205112230
Weight per package 27 (lbs/each) 0
Description F88G36 8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
8836F 8X8X36 N1 Wireway
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $168.34 (Each) $0.00 (Each)
Carton/Reel $168.34 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $168.34 (1 Each) $0.00 (1 Each)
Cover Type Hinged Cover -
Material Steel -
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Style Liftoff Cover no Knockouts -
Height 8 -
Overall Length 36 in;914 mm -
Width 8 -
Description 8X8X36 N1 HC STRT SCT 8X8X36 N1 WIREWAY
extra long description NVENT HOF F88G36 36.00in Straight S -
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb -
Product Type 36.00IN Straight Section -
Short Description NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray -
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating IP30 -
Knockouts NO -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Brand Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F88G36 8836 F
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section -
Weight 27 lb -
Application Power Distribution -
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat