Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F84T12CWH0 |
F84T12CWH0 |
Manufacturer Number |
F84T12CW/HO-15PK |
F84T12/CW/HO/25384 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168137669 |
00046135253843 |
Weight per package |
1.37 (lbs/each) |
1.26 (lbs/each) |
Description |
F84T12CWH0 100W T12 84" Cool White High Output 62 Cri R17D
Gel F84T12CW/Ho-15PK 13766 Fluore
|
F84T12CWH0 100W T12 84" Cool White High Output 62 Cri R17D
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.83 (Each) |
$9.15 (Each) |
Carton/Reel |
$10.83 (1 Each) |
$9.15 (1 Each) |
Standard Packaging/Reel |
$162.45 (15 Each) |
$137.25 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
100 |
100 |
|
Base Type |
- |
Recessed Double Contact |
Color |
- |
Cool White |
Color Rendering Index |
- |
62 |
color rendering index (cri) |
60 |
60 |
color temperature |
4100.0 |
4200 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 |
1.593 in |
Length |
84 |
84 in |
|
Description |
100W T12 84" COOL WHITE HIGH OUTPUT 62 CRI R17D |
100W T12 84" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
- |
SYL F84T12/CW/HO/25384 F84T12CWHO 1 |
Long Description |
GEL F84T12CW/HO-15PK 13766 FLUORE |
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI |
Product Type |
13766 Fluorescent |
F84T12CWHO 15/CS 1/Sku |
Short Description |
- |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 62 CRI, 100 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
12000.0 |
12000 h |
Base |
Recessed Double Contact (R17d) |
Recessed Double Contact |
Brightness (Lumens) |
- |
7550 lm |
bulb shape |
- |
T12 |
lumens |
7.7k |
7550 Initial Lumens at 25 Degrees C |
package quantity |
- |
15 CA |
start type |
- |
High Output Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania-Ledvance |
Manufacturers Part Number |
F84T12CW/HO-15PK |
F84T12/CW/HO |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Full Wattage |
Commercial/Residential |