Item Comparison: F7BX827EC0, CF7DS827EC0

Item

F7BX827EC0 - *Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL - Ge Current, A Daintree Company

F7BX827EC0
*Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL

$4.55 Each

$45.50 (10 Each)

QTY:
Each
Add
CF7DS827EC0 - 7W CFL 27K 82CRI 2-Pin Base Magnetic Ballast - Sylvania

CF7DS827EC0
7W CFL 27K 82CRI 2-Pin Base Magnetic Ballast

$3.00 Each

$150.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6 9
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F7BX827EC0 CF7DS827EC0
Manufacturer Number F7BX/827/ECO CF7DS/827/ECO/21277
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00043168975544 00046135212772
Weight per package 0.1 (lbs/each) 0.09 (lbs/each)
Description F7BX827EC0 *Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL
Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 LM Brightness (Lumens), Non Dimmable, 5.39 In Length, 0.1 LB/Ea
CF7DS827EC0 7W CFL 27K 82CRI 2-Pin Base Magnetic Ballast
Dulux 7W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.55 (Each) $3.00 (Each)
Carton/Reel $4.55 (1 Each) $3.00 (1 Each)
Standard Packaging/Reel $45.50 (10 Each) $150.00 (50 Each)
amperage rating - Ballast Dependent
Ballast Type - Magnetic
Current Rating 0.18 A -
Shape - S (T4)
Voltage Rating 120.0 -
Wattage 7 W 7.1
Base Type G23 2-Pin -
Color Rendering Index 82 -
color rendering index (cri) 82.0 80 - 89
color temperature 2700 K 2700
Length 5.39 -
Description *DELISTED* 7W 2 PIN SINGLE TUBE BIAX G23 2700K CFL 7W CFL 27K 82CRI 2-PIN BASE MAGNETIC BALLAST
extra long description GEL F7BX/827/ECO 97554 CFL DEVICES SYL CF7DS/827/ECO/21277 CF7DS827ECO
Long Description Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 lm Brightness (Lumens), Non Dimmable, 5.39 in Length, 0.1 lb/EA DULUX 7W single compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Product Type Compact Fluorescent Lamp CF7DS827ECO 50/CS 1/Sku
Short Description Compact Fluorescent Lamp, 7 W, G23 2-Pin, 2700k -
Special Features Bases are Preheat Lamps with Internal Starter -
average life 10000 h 10000
Base G23 G23
Brightness (Lumens) 425 lm -
bulb shape VLX -
lumens 425.0 400
package quantity 100 PK -
Standards Met TCLP Compliant -
Brand GE Current SYLVANIA
Manufacturers Part Number F7BX/827/ECO CF7DS/827/ECO/21277
Category Description Fluorescent Fluorescent
Type - Compact Fluorescent
Weight 0.1 lb/EA -
Application Retail Display;Hospitality;Office;Restaurant Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat