Item Comparison: 66C, F66GUC

Item

66C - 6X6 Wireway Coupling - Unity

66C
6X6 Wireway Coupling

$8.55 Each

$8.55 (1 Each)

QTY:
Each
Add
F66GUC - 6X6 N1 Uni U-Conn - Nvent Hoffman

F66GUC
6X6 N1 Uni U-Conn

$14.59 Each

$233.44 (16 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 122 263
Vendor Unity Nvent Hoffman
Catalog Number 66C F66GUC
Manufacturer Number 66C F66GUC
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00761515109038 00783510524302
Weight per package 0.5 (lbs/each) 10.3999 (lbs/each)
Description 66C 6X6 Wireway Coupling
Unity 66C Connector, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
F66GUC 6X6 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.55 (Each) $14.59 (Each)
Carton/Reel $8.55 (1 Each) $14.59 (1 Each)
Standard Packaging/Reel $8.55 (1 Each) $233.44 (16 Each)
Cover Type SCREW -
Material Carbon Steel MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish Galvanized Powder Coated
Height 6 6
Width 6 2.5
Description 6X6 WIREWAY COUPLING 6X6 N1 UNI U-CONN
extra long description UNT 66C N1 WIREWAY CONNECTOR GALVAN NVENT HOF F66GUC U-Connector
Features - U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description Unity 66C Connector, Screw Cover Type, Width: 6 IN, 6 IN Height, NEMA 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway Universal U-Connector for LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel
Product Type N1 Wireway Connector Galvanized U-Connector
ip rating - IP30
Brand Unity Nvent Hoffman
Manufacturers Part Number - F66GUC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type CONNECTOR U-Connector
Application For Lay-In Wireway Power Distribution
Enclosure NEMA 1 -
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat