Item Comparison: 6648G, F66G48WK

Item

6648G - 6X6X48 SC Wireway - Unity

6648G
6X6X48 SC Wireway

$79.49 Each

$158.98 (2 Each)

QTY:
Each
Add
F66G48WK - 6X6X48 N1 HC STRT SCT - Nvent Hoffman

F66G48WK
6X6X48 N1 HC STRT SCT

$105.59 Each

$422.36 (4 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 106 63
Vendor Unity Nvent Hoffman
Catalog Number 6648G F66G48WK
Manufacturer Number 6648G F66G48WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515102800 00783510529802
Weight per package 20 (lbs/each) 43.5 (lbs/each)
Description 6648G 6X6X48 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 48 In Overall Length, 6 In Overall Width, 20 LB
F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.49 (Each) $105.59 (Each)
Carton/Reel $79.49 (1 Each) $105.59 (1 Each)
Standard Packaging/Reel $158.98 (2 Each) $422.36 (4 Each)
Cover Type Removable Hinged -
Material Carbon Steel MILD STEEL
Color Gray Gray
Color Code - ANSI 61
Finish ANSI 61 Light Gray Powder Coated Powder Coated
Style - Liftoff Cover with Knockouts
Height 6 6
Length 48 -
Overall Length 48 in -
Width 6 6
Construction Formed From Code Gauge, Low Carbon Steel -
Description 6X6X48 SC WIREWAY 6X6X48 N1 HC STRT SCT
extra long description UNT 6648G N1 HINGED COVER WIREWAY W NVENT HOF F66G48WK 48.00in Straight
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 48 in Overall Length, 6 in Overall Width, 20 lb Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel
Product Type Lay-In Wireway 48.00IN Straight Section / Ko
Short Description NEMA 1 Screw Lay-In Wireway, 48 x 6 x 6 in -
Special Features For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw; 1/2 IN, 3/4 IN -
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating - IP30
Knockouts Yes Yes
Overall Height 6 in -
Overall Width 6 in -
Made in USA yes -
Brand Unity MFG Nvent Hoffman
Manufacturers Part Number 6648G F66G48WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Lay-In Wireway Straight Section
Weight 20 lb -
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Power Distribution
Enclosure NEMA 1, IP30 -
nema rating - 1 Indoor, electrical protection
standard C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat