Item Comparison: F66G36WK, 6636HS

Item

F66G36WK - 6X6X36 N1 HC STRT SCT - Nvent Hoffman

F66G36WK
6X6X36 N1 HC STRT SCT

$76.06 Each

$76.06 (1 Each)

QTY:
Each
Add
6636HS - Wway 6X6X36 N1 QK Conn HC - Eaton

6636HS
Wway 6X6X36 N1 QK Conn HC

$73.92 Each

$73.92 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 41 55
Vendor Nvent Hoffman Eaton
Catalog Number F66G36WK 6636HS
Manufacturer Number F66G36WK 6636HS
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510529703 00782051478051
Weight per package 67.08 (lbs/each) 14.966 (lbs/each)
Description F66G36WK 6X6X36 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
6636HS Wway 6X6X36 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $76.06 (Each) $73.92 (Each)
Carton/Reel $76.06 (1 Each) $73.92 (1 Each)
Standard Packaging/Reel $76.06 (1 Each) $73.92 (1 Each)
Cover Type - Hinged Cover
Material MILD STEEL 16 Gauge Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Powder Coated Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Style Liftoff Cover with Knockouts -
Height 6 6.00 In
Length - 36.00 In
Overall Length - 36 in;914 mm
Width 6 6.00 In
Description 6X6X36 N1 HC STRT SCT WWAY 6X6X36 N1 QK CONN HC
extra long description NVENT HOF F66G36WK 36.00in Straight B-LINE 6636 HS HINGE SCREW CVR WIRE
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x36, Gray, Steel Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 36 in Overall Length, 6 in Overall Width
Product Type 36.00IN Straight Section / Ko Lay-In Wireway
Short Description - NEMA 1 Screw Lay-In Wireway, 36 x 6 x 6 in, Gray
dimensions - 36.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type - Nema 1
fitting type - Lay-In Wireway
for use with - Cable and Wire Junction, Distribution and Termination
ip rating IP30 -
Knockouts Yes Yes
Overall Height - 6 in;152 mm
Overall Width - 6 in;152 mm
straight section length - 36.00 In
Made in USA - yes
Brand Nvent Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F66G36WK 6636 HS
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wireway
Application Power Distribution Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat