Item Comparison: F66G24WK, 6624F

Item

F66G24WK - 6X6X24 N1 HC STRT SCT - Nvent Hoffman

F66G24WK
6X6X24 N1 HC STRT SCT

$56.38 Each

$56.38 (1 Each)

QTY:
Each
Add
6624F - Wway 6X6X24 N1 - Cooper B-Line/Cable Tray

6624F
Wway 6X6X24 N1

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 98 23
Vendor Nvent Hoffman Cooper B-Line/Cable Tray
Catalog Number F66G24WK 6624F
Manufacturer Number F66G24WK 6624 F
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Unassigned
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway -
UPC/EAN/GTIN 00783510529604 78205112150
Weight per package 46 (lbs/each) 0
Description F66G24WK 6X6X24 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 46 LB
6624F Wway 6X6X24 N1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.38 (Each) $0.00 (Each)
Carton/Reel $56.38 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $56.38 (1 Each) $0.00 (1 Each)
Cover Type Hinged Cover -
Material Steel -
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Style Liftoff Cover with Knockouts -
Height 6 -
Overall Length 24 in;610 mm -
Width 6 -
Description 6X6X24 N1 HC STRT SCT WWAY 6X6X24 N1
extra long description NVENT HOF F66G24WK 24.00in Straight -
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 46 lb -
Product Type 24.00IN Straight Section / Ko -
Short Description NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO -
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating IP30 -
Knockouts Yes -
Overall Height 6 in;152 mm -
Overall Width 6 in;152 mm -
Brand Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F66G24WK 6624 F
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section -
Weight 46 lb -
Application Power Distribution -
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat