Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
FP54841H0EC0 |
F54WT5841EC0 |
Manufacturer Number |
FP54/841/HO/ECO/20906 |
F54W/T5/841/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135209062 |
00043168467612 |
Weight per package |
0.27 (lbs/each) |
0.39 (lbs/each) |
Description |
FP54841H0EC0 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.07 (Each) |
$7.24 (Each) |
Carton/Reel |
$5.07 (1 Each) |
$7.24 (1 Each) |
Standard Packaging/Reel |
$202.80 (40 Each) |
$289.60 (40 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
PROGRAMMED RAPID START |
- |
Shape |
T5 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
54 |
54.0 |
|
Base Type |
Miniature 2 Pin |
Miniature Bi-Pin (G5) |
Color Rendering Index |
82 |
84 |
color rendering index (cri) |
85 |
85.0 |
color temperature |
4100 |
5000 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.67 in |
0.62 in |
Length |
45.2 in |
45.2 |
|
Description |
54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP |
54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP |
extra long description |
SYL FP54/841/HO/ECO/20906 FP54841HO |
GEL F54W/T5/841/ECO 46761 FLUORESCE |
Long Description |
54W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA |
Product Type |
FP54841HOECO 40/CS 1/Sku |
46761 Fluorescent |
Short Description |
Linear Fluorescent Lamp, Miniature 2 Pin, T5, 82 CRI, 54 W |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W |
|
average life |
40000 h |
30000 h |
Base |
Miniature Bipin |
Miniature Bi-Pin (G5) |
beam angle |
Universal |
- |
Brightness (Lumens) |
4450 lm @ 77 °F;5000 lm @ 95 °F |
5000 lm |
bulb shape |
T5 |
T5 |
lumens |
4450 Initial Lumens at 25 Degrees C |
5000.0 |
Maximum Operating Temperature |
77 °F;95 °F |
- |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
40 CA |
40 CA |
start type |
Programmed Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
FP54/841/HO/ECO |
F54W/T5/841/ECO |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.27 lb/EA |
0.39 lb/EA |
|
Application |
Canopy;High Bay Fixture;Indirect Luminaire;Security Lighting;Signage |
Primary |
standard |
ANSI C78.81 - 2001 |