Item Comparison: S8145, F54WT5841EC0

Item

S8145 - 54W T5 Ho 48" 41K Min Bi Pin - Satco

S8145
54W T5 Ho 48" 41K Min Bi Pin

$3.68 Each

$147.20 (40 Each)

QTY:
Each
Add
F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5841EC0
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,016 563
Vendor Satco Ge Traditional Lamps
Catalog Number S8145 F54WT5841EC0
Manufacturer Number S8145 F54W/T5/841/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923081453 00043168467612
Weight per package 0.28 (lbs/each) 0.39 (lbs/each)
Description S8145 54W T5 Ho 48" 41K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.68 (Each) $7.24 (Each)
Carton/Reel $147.20 (40 Each) $7.24 (1 Each)
Standard Packaging/Reel $147.20 (40 Each) $289.60 (40 Each)
Material Glass; Aluminum -
Shape T5 -
Wattage 54 W 54.0
Base Type Miniature Bi-Pin Miniature Bi-Pin (G5)
Color White -
Color Rendering Index 85 84
color rendering index (cri) 85 85.0
color temperature 4100 5000 k
Housing Material - Soda Lime
Diameter 0.63 in 0.62 in
Length 48 in 45.2
Description F54T5/841/HO/ENV FLUORLMP 54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP
extra long description SATCO S8145 F54T5/841/HO/ENV GEL F54W/T5/841/ECO 46761 FLUORESCE
Long Description FLuorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA
Product Type F54T5/841/Ho/Env 46761 Fluorescent
Short Description FLuorescent Lamp, Miniature Bi Pin, T5, 85 CRI, 54 W FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W
average life 24000 h 30000 h
Base Miniature Bi Pin Miniature Bi-Pin (G5)
Brightness (Lumens) 5000 lm 5000 lm
bulb shape T5 T5
lumens 5k 5000.0
Minimum Operating Temperature - -20 °C
package quantity 1 CT;40 PK 40 CA
Standards Met RoHS Compliant;TCLP compliant -
start type - Rapid Start
Warranty Avg. Rated Hour Limited -
Brand Satco G.E. Lighting (Lampblst)
Manufacturers Part Number S8145 F54W/T5/841/ECO
sub brand Hygrade -
Category Description Fluorescent Fluorescent
Type T5 HO High Performance Lamps -
Weight - 0.39 lb/EA
Application - Primary
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat