Item Comparison: F54WT5841EC0, KTLF54T5841H0

Item

F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5841EC0
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
KTLF54T5841H0 - 54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin - Keystone

KTLF54T5841H0
54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin

$3.08 Each

$77.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 431 102
Vendor Ge Traditional Lamps Keystone
Catalog Number F54WT5841EC0 KTLF54T5841H0
Manufacturer Number F54W/T5/841/ECO KTL-F54T5-841-HO-DP
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168467612 00890949006511
Weight per package 0.39 (lbs/each) 0.23 (lbs/each)
Description F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
KTLF54T5841H0 54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin
F54T5HO, 4100K, 85 Cri, High Output Lamps, 25 PCS Per Carton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $3.08 (Each)
Carton/Reel $7.24 (1 Each) $77.00 (25 Each)
Standard Packaging/Reel $289.60 (40 Each) $77.00 (25 Each)
Ballast Type - N/A
Number of Lamps - N/A
Wattage 54.0 54
Base Type Miniature Bi-Pin (G5) G5
Color Rendering Index 84 -
color rendering index (cri) 85.0 >80 Deg
color temperature 5000 k 4100
housing color - N/A
Housing Material Soda Lime -
Diameter 0.62 in -
Length 45.2 -
Construction - Frosted Glass
Description 54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP 54W T5 48" 41K 5000LM 85CRI MINI BI-PIN
extra long description GEL F54W/T5/841/ECO 46761 FLUORESCE Key KTL-F54T5-841-HO-DP F32T8, 85 C
Long Description FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA F54T5HO, 4100K, 85 CRI, HIGH OUTPUT LAMPS, 25 PCS PER CARTON
Product Type 46761 Fluorescent F32T8, 85 Cri, Extended Life Lamps - Available In 3500, 4100
Short Description FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W -
average life 30000 h -
Base Miniature Bi-Pin (G5) -
beam angle - 360 Deg
Brightness (Lumens) 5000 lm -
bulb shape T5 -
Circuit Type - N/A
Input Voltage - Ballast Dependent
ip rating - N/A
lumens 5000.0 5000
Minimum Operating Temperature -20 °C -
Nominal Length - 48 in
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 40 CA -
Sensor Type - N/A
start type Rapid Start -
Wire Type - N/A
Brand G.E. Lighting (Lampblst) Keystone
Manufacturers Part Number F54W/T5/841/ECO KTL-F54T5-841-HO-DP
Category Description Fluorescent Fluorescent
Weight 0.39 lb/EA -
Application Primary -
Energy Star - N
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat