Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
44C |
F44GUC |
Manufacturer Number |
44 C |
F44GUC |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00782051109016 |
00783510522605 |
Weight per package |
0.401 (lbs/each) |
6.56 (lbs/each) |
Description |
44C Wway 4X4 N1 SW Gate Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 4" X 4"
|
F44GUC 4X4 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 4.00X4.00, Gray, Mild Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.66 (Each) |
$9.90 (Each) |
Carton/Reel |
$7.66 (1 Each) |
$9.90 (1 Each) |
Standard Packaging/Reel |
$7.66 (1 Each) |
$158.40 (16 Each) |
|
Cover Type |
SCREW |
- |
Material |
Steel |
MILD STEEL |
|
Color |
- |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
PLAIN (NO FINISH) |
Powder Coated |
|
Height |
4.00 in |
4 |
Width |
4.00 In |
2.5 |
|
Description |
WWAY 4X4 N1 SW GATE CONN |
4X4 N1 UNI U-CONN |
extra long description |
B-LINE 44 C WIREWAY CONNECTOR 4X4 |
NVENT HOF F44GUC U-Connector |
Features |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. |
Long Description |
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 4" X 4" |
Universal U-Connector for LayIn Wireway, fits 4.00x4.00, Gray, Mild Steel |
Product Type |
Wireway Connector 4X4 |
U-Connector |
|
dimensions |
4.0000 IN X 3.9300 IN X 4.0000 IN |
- |
ip rating |
- |
IP30 |
|
Brand |
EATON B-LINE SERIES |
Nvent Hoffman |
Manufacturers Part Number |
44 C |
F44GUC |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Wireway connector |
U-Connector |
|
Application |
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
UL Listed,CSA C22.2.,NEMA |