Item Comparison: F44G24WK, 4424HSNK

Item

F44G24WK - 4X4X24 N1 STRT SCT HC, Ko - Nvent Hoffman

F44G24WK
4X4X24 N1 STRT SCT HC, Ko

$35.08 Each

$140.32 (4 Each)

QTY:
Each
Add
4424HSNK - Wway 4X4X24 N1 QK Conn HC, NK - Eaton

4424HSNK
Wway 4X4X24 N1 QK Conn HC, NK

$31.51 Each

$126.04 (4 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 99 30
Vendor Nvent Hoffman Eaton
Catalog Number F44G24WK 4424HSNK
Manufacturer Number F44G24WK 4424HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Wire Duct and Covers
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510529109 00782051479003
Weight per package 28.32 (lbs/each) 6.98 (lbs/each)
Description F44G24WK 4X4X24 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
4424HSNK Wway 4X4X24 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.08 (Each) $31.51 (Each)
Carton/Reel $35.08 (1 Each) $31.51 (1 Each)
Standard Packaging/Reel $140.32 (4 Each) $126.04 (4 Each)
Cover Type - HINGED
Material MILD STEEL 16 Gauge Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Style Liftoff Cover with Knockouts -
Height 4 4.00 in
Length - 24.00 In
Width 4 4.00 In
Description 4X4X24 N1 STRT SCT HC,KO WWAY 4X4X24 N1 QK CONN HC,NK
extra long description NVENT HOF F44G24WK 24.00in Straight B-LINE 4424 HSNK HINGE SCREW CVR WI
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x24, Gray, Steel Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Product Type 24.00IN Straight Section / Ko Hinge Screw CVR Wireway, No Knockouts, 4X4X24
dimensions - 24.0000 IN X 4.0000 IN X 4.0000 IN
ip rating IP30 -
Knockouts Yes -
straight section length - 24.00 In
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F44G24WK 4424 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES WIRE DUCT AND COVERS
Type Straight Section Wiring trough
Application Power Distribution Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and Contr
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat