Item Comparison: F40C50EC0, F40DSGN50

Item

F40C50EC0 - 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent - Ge Traditional Lamps

F40C50EC0
40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent

$7.24 Each

$217.20 (30 Each)

QTY:
Each
Add
F40DSGN50 - 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent - Sylvania

F40DSGN50
40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent

$7.42 Each

$222.60 (30 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 2 10
Vendor Ge Traditional Lamps Sylvania
Catalog Number F40C50EC0 F40DSGN50
Manufacturer Number F40C50/ECO F40DSGN50/24683
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168800969 00046135246838
Weight per package 0.41 (lbs/each) 0.65 (lbs/each)
Description F40C50EC0 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
Ge Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
F40DSGN50 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
40W, T12 Rapid Start Fluorescent Lamp, DSGN 50 Phosphor, 5000K Color Temperature, 90 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $7.42 (Each)
Carton/Reel $7.24 (1 Each) $7.42 (1 Each)
Standard Packaging/Reel $217.20 (30 Each) $222.60 (30 Each)
amperage rating - Ballast Dependent
Lamp Type - RAPID START
Shape - T12
Voltage Rating - Ballast Dependent
Wattage 40.0 40
color rendering index (cri) 90.0 90
color temperature 5000.0 5000
Finish - Phosphor Coated
Diameter 1.5 1.5 in
Length 48.0 47.78
Description 40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT 40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT
extra long description GEL F40C50/ECO 80096 FLUORESCENT F4 SYL F40DSGN50/24683 F40DSGN50 30/CS
Long Description GE Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 CRI, 1.5 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life 40W, T12 rapid start fluorescent lamp, DSGN 50 phosphor, 5000K color temperature, 90 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications.
Product Type 80096 Fluorescent F40 F40DSGN50 30/CS 1/Sku
average life 20000.0 20000
Base Medium Bi-Pin (G13) Medium Bipin
bulb type - T12
lumens 2250.0 2200
start type - RAPID START/PREHEAT
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F40C50/ECO F40DSGN50/24683
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Application Full Wattage Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat