Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Satco |
Catalog Number |
F4030BXSPX35 |
S8667 |
Manufacturer Number |
F40/30BX/SPX35 |
S8667 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168166485 |
00045923086670 |
Weight per package |
0.69 (lbs/each) |
0.48 (lbs/each) |
Description |
F4030BXSPX35 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
|
S8667 40W 4 Pin Twin Tube Biax 2G11 3500K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22-1/2 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.77 (Each) |
$7.60 (Each) |
Carton/Reel |
$13.77 (1 Each) |
$7.60 (1 Each) |
Standard Packaging/Reel |
$137.70 (10 Each) |
$76.00 (10 Each) |
|
Voltage Rating |
126.0 |
- |
Wattage |
40.0 |
40.000000000000000 |
|
color rendering index (cri) |
82.0 |
80-89 |
color temperature |
3500.0 |
3500;3500 |
|
Diameter |
- |
1.750000000000000 |
Length |
22.5 |
22.5 |
|
Description |
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR |
40W 4 PIN TWIN TUBE BIAX 2G11 3500K CFL |
extra long description |
GEL F40/30BX/SPX35 16648 CFL DEVICE |
SATCO S8667 FT40HL/835/4P/RS/ENV |
Long Description |
GE, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life |
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 22-1/2 IN Length |
Product Type |
16648 CFL Devices |
FT40HL/835/4P/RS/Env |
|
average life |
20000.0 |
20000 |
Base |
4-Pin (2G11) |
2G11 |
lumens |
3150.0 |
3.5k |
Warranty |
- |
2 Year Limited |
|
Brand |
GE Current, a Daintree company |
Satco |
Manufacturers Part Number |
F40/30BX/SPX35 |
S8667 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Twin Tube Long 4 Pin |
|
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant;UL Listed |