Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
F32TBX835AEC0 |
3714800 |
Manufacturer Number |
F32TBX/835/A/ECO |
3714800 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
N/A
|
UPC/EAN/GTIN |
00043168976312 |
00030721371486 |
Weight per package |
0.26 (lbs/each) |
0.22 (lbs/each) |
Description |
F32TBX835AEC0 32W Triple Biax GX24-Q3 3500K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 LM Brightness (Lumens), Dimmable, 5.5 In Length, Rapid, 0.26 LB/Ea
|
3714800 Wes 3714800 F32T/TT/354P
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.51 (Each) |
$9.46 (Each) |
Carton/Reel |
$13.51 (1 Each) |
$9.46 (1 Each) |
Standard Packaging/Reel |
$135.10 (10 Each) |
$473.00 (50 Each) |
|
Current Rating |
0.32 A |
- |
Voltage Rating |
120.0 |
- |
Wattage |
32.0 |
- |
|
Base Type |
GX24Q-3 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
- |
color temperature |
3500 k |
- |
Finish |
- |
WHITE GLOSS |
Style |
- |
Traditional |
|
|
Description |
32W TRIPLE BIAX GX24-Q3 3500K 82CRI PLUG IN |
WES 3714800 F32T/TT/354P |
extra long description |
GEL F32TBX/835/A/ECO 97631 PLUG IN |
- |
Long Description |
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 lm Brightness (Lumens), Dimmable, 5.5 in Length, Rapid, 0.26 lb/EA |
32W Triple Twin Tube CFL Cool White GX24q-3 Base, Box |
Product Type |
Compact Fluorescent Lamp |
Light Bulb |
Short Description |
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 17000 h Life, 4100k |
- |
Special Features |
Dimmable |
- |
|
average life |
17000 h |
- |
Base |
GX24q-3 |
- |
Brightness (Lumens) |
2400 lm |
- |
bulb shape |
T4 |
- |
bulb type |
- |
TTT |
Category |
- |
Specialty Items |
dimmable |
Yes |
- |
lumens |
2400.0 |
- |
package quantity |
10 CA |
- |
Standards Met |
TCLP Compliant |
- |
start type |
Rapid Start |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
F32TBX/835/A/ECO |
3714800 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Tubular |
|
|
Application |
Retail Display;Hospitality;Office;Restaurant |