Item Comparison: F032850EC0, F32T8SPX50EC02

Item

F032850EC0 - 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving - Sylvania

F032850EC0
32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving

$3.47 Each

$104.10 (30 Each)

QTY:
Each
Add
F32T8SPX50EC02 - 32W T8 48" 5000K 82 Cri - Tungsram

F32T8SPX50EC02
32W T8 48" 5000K 82 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,723 822
Vendor Sylvania Tungsram
Catalog Number F032850EC0 F32T8SPX50EC02
Manufacturer Number FO32/850/ECO/22143 F32T8SPX50EC02
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135221439 00043168688536
Weight per package 0.45 (lbs/each) 0.56 (lbs/each)
Description F032850EC0 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
F32T8SPX50EC02 32W T8 48" 5000K 82 Cri
F32T8/SPX50/Eco2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.47 (Each) $4.80 (Each)
Carton/Reel $3.47 (1 Each) $4.80 (1 Each)
Standard Packaging/Reel $104.10 (30 Each) $172.80 (36 Each)
amperage rating Ballast Dependent -
Current Rating 20 A -
Lamp Type RAPID & INSTANT START -
Shape T8 -
Voltage Rating 250 V ac -
Wattage 32 32 mm
Base Type Medium Bi-Pin Pin/Plug-In G13
Color Rendering Index 81 80
color rendering index (cri) 81 82 W
color temperature 5000 5000.0 KV
Finish Phosphor Coated -
Housing Material - Soda Lime Glass
Diameter 9/16 in;1.098 in 1.0 in
Length 4 ft;48 in 72513
Description 32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING 32W T8 48" 5000K 82 CRI
extra long description SYL FO32850ECO/22143 FO32850ECO 30/ GEL F32T8/SPX50/ECO2 68853 SLIM LIN
Long Description 32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC F32T8/SPX50/ECO2
Product Type FO32850ECO 30/CS 1/Sku Linear Fluorescent Lamp
Short Description Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W
Special Features Fast Acting Characteristics -
average life 36000 h (12 hr on programmed rapid start) 30000.0 HR
Base Medium Bipin Medium Bi-Pin (G13)
Brightness (Lumens) 2950 lm 2900 lm
bulb shape T8 T8
GREEN CERTIFICATION - Yes
lumens - 2.9k lm
Minimum Operating Temperature - +10 °C
package quantity 30 CA 36 PK
start type Programmed Rapid Start Instant Start;Rapid Start
total harmonic distortion Ballast Dependent -
Brand Sylvania (Usc) TUNGSRAM
Manufacturers Part Number FO32850ECO/22143 F32T8/SPX50/ECO2
sub brand OSRAM SYLVANIA GE®
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.45 lb/EA 0.56 lb/EA
Application Cove;Valance;Recessed Troffer;Strip Light Fixture Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat