Item Comparison: F032841EC0, F32T8SPX41EC02

Item

F032841EC0 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving - Sylvania

F032841EC0
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

$3.43 Each

$102.90 (30 Each)

QTY:
Each
Add
F32T8SPX41EC02 - 32W T8 48" 4100K 85 Cri - Tungsram

F32T8SPX41EC02
32W T8 48" 4100K 85 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 4,260 1,965
Vendor Sylvania Tungsram
Catalog Number F032841EC0 F32T8SPX41EC02
Manufacturer Number FO32/841/ECO/21781 F32T8SPX41EC02
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135217814 00043168688529
Weight per package 0.45 (lbs/each) 0.56 (lbs/each)
Description F032841EC0 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
F32T8SPX41EC02 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.43 (Each) $4.80 (Each)
Carton/Reel $3.43 (1 Each) $4.80 (1 Each)
Standard Packaging/Reel $102.90 (30 Each) $172.80 (36 Each)
amperage rating Ballast Dependent -
Lamp Type RAPID & INSTANT START -
Shape T8 -
Voltage Rating Ballast Dependent -
Wattage 32 32 W
Base Type Medium Bi-Pin Pin/Plug-In G13
Color Rendering Index 85 85
color rendering index (cri) 85 85 W
color temperature 4100 k 4100 k
Finish Phosphor Coated -
Housing Material - Soda Lime Glass
Diameter 1.098 in;27.90 mm 1.0 in
Length 47.780 in;1213.61 mm 48.0 in
Description 32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING 32W T8 48" 4100K 85 CRI
extra long description SYL FO32841ECO/21781 FO32841ECO 30/ GEL F32T8/SPX41/ECO2 68852 SLIM LIN
Long Description 32W, 48" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
Product Type FO32841ECO 30/CS 1/Sku Linear Fluorescent Lamp
Short Description FLuorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K
ANSI Ballast Code C78.81 – 2014 -
average life 30000 h 30000 h
Base Medium Bipin Medium Bi-Pin (G13)
Brightness (Lumens) - 2925 lm
bulb shape T8 T8
lumens - 2.925k lm
Minimum Operating Temperature - +10 °C
package quantity 1 CT;30 PK 36 PK
Standards Met ANSI C78.81 – 2014 -
start type Instant Start;Rapid Start Instant Start;Rapid Start
total harmonic distortion Ballast Dependent -
Brand Sylvania-Ledvance TUNGSRAM
Manufacturers Part Number FO32841ECO/21781 F32T8/SPX41/ECO2
sub brand OCTRON 800, ECOLOGIC GE®
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.45 lb 0.55 lb/EA
Application Commercial/Residential Primary
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat