Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F32T8SPX35U6EC0 |
FB0327356EC0 |
Manufacturer Number |
F32T8SPX35U6/ECO |
FBO32/735/6/ECO/22051 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Shape Lamps
|
Classification |
Fluorescent
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168721127 |
00046135220517 |
Weight per package |
0 |
0.62 (lbs/each) |
Description |
F32T8SPX35U6EC0 32W T8 Ubend 35K 22.5" 6" Leg Spacing
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
|
FB0327356EC0 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.54 (Each) |
$14.70 (Each) |
Carton/Reel |
$22.54 (1 Each) |
$14.70 (1 Each) |
Standard Packaging/Reel |
$270.48 (12 Each) |
$235.20 (16 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
CURVALUME |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
32.0 |
32 |
|
color rendering index (cri) |
82.0 |
75 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.0 |
1 |
Length |
22.5 |
- |
|
Description |
32W T8 UBEND 35K 22.5" 6" LEG SPACING |
32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN |
extra long description |
GEL F32T8SPX35U6/ECO 72112 FLUORESC |
SYL FBO32/735/6/ECO/22051 FBO327356 |
Long Description |
GE Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
Product Type |
72112 Fluorescent |
FBO327356ECO 16/CS 1/Sku |
|
average life |
20000.0 |
20000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
lumens |
2800.0 |
2750 Initial Lumens at 25 Degrees C |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
Ge Traditional Lamps |
SYLVANIA |
Manufacturers Part Number |
F32T8SPX35U6/ECO |
FBO32/735/6/ECO/22051 |
|
Category Description |
Fluorescent |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |
standard |
- |
C78.1-1991 |