Item Comparison: F032835EC0, F32T8SPX35EC02

Item

F032835EC0 - 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving - Sylvania

F032835EC0
32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving

$5.95 Each

$178.50 (30 Each)

QTY:
Each
Add
F32T8SPX35EC02 - 32W T8 48" 3500K 85 Cri - Tungsram

F32T8SPX35EC02
32W T8 48" 3500K 85 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 949 916
Vendor Sylvania Tungsram
Catalog Number F032835EC0 F32T8SPX35EC02
Manufacturer Number FO32/835/ECO/21779 F32T8SPX35EC02
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135217791 00043168688512
Weight per package 0.42 (lbs/each) 0.56 (lbs/each)
Description F032835EC0 32W T8 48" 3500K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
F32T8SPX35EC02 32W T8 48" 3500K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 3500 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.95 (Each) $4.80 (Each)
Carton/Reel $178.50 (30 Each) $4.80 (1 Each)
Standard Packaging/Reel $178.50 (30 Each) $172.80 (36 Each)
amperage rating Ballast Dependent -
Lamp Type RAPID & INSTANT START -
Shape T8 -
Voltage Rating Ballast Dependent -
Wattage 32 32 W
Base Type Medium Bi-Pin Pin/Plug-In G13
Color Rendering Index 85 85
color rendering index (cri) 85 85 W
color temperature 3500 k 3500 k
Finish Phosphor Coated -
Housing Material - Soda Lime Glass
Diameter 1.098 in 1.0 in
Length 48 in 48.0 in
Description 32W T8 48" 3500K 82 CRI BI-PIN ENERGY SAVING 32W T8 48" 3500K 85 CRI
extra long description SYL FO32835ECO/21779 FO32835ECO 30/ GEL F32T8/SPX35/ECO2 68851 SLIM LIN
Long Description 32W, 48" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 3500 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Product Type FO32835ECO 30/CS 1/Sku Linear Fluorescent Lamp
Short Description 48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 3500K 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K
average life 30000 h 30000 h
Base Medium Bipin Medium Bi-Pin (G13)
Brightness (Lumens) 2950 lm 2925 lm
bulb shape T8 T8
GREEN CERTIFICATION - Yes
lumens - 2.925k lm
Minimum Operating Temperature - +10 °C
package quantity 30 EA 36 PK
start type Magnetic Rapid Start Instant Start;Rapid Start
total harmonic distortion Ballast Dependent -
Brand Sylvania-Ledvance TUNGSRAM
Manufacturers Part Number FO32835ECO/21779 F32T8/SPX35/ECO2
sub brand OSRAM SYLVANIA GE®
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.42 lb/EA 0.56 lb/EA
Application Commercial/Residential Primary
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat