Item Comparison: F32T8SPX35EC02, F032830EC0

Item

F32T8SPX35EC02 - 32W T8 48" 3500K 85 Cri - Tungsram

F32T8SPX35EC02
32W T8 48" 3500K 85 Cri

$4.80 Each

$172.80 (36 Each)

QTY:
Each
Add
F032830EC0 - 32W T8 48" 3000K 85 Cri Bi-Pin - Sylvania

F032830EC0
32W T8 48" 3000K 85 Cri Bi-Pin

$3.43 Each

$102.90 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 916 227
Vendor Tungsram Sylvania
Catalog Number F32T8SPX35EC02 F032830EC0
Manufacturer Number F32T8SPX35EC02 FO32830ECO/21777
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168688512 00046135217777
Weight per package 0.56 (lbs/each) 0.42 (lbs/each)
Description F32T8SPX35EC02 32W T8 48" 3500K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 3500 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
F032830EC0 32W T8 48" 3000K 85 Cri Bi-Pin
32W, 48" Mol, T8 Octron Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.80 (Each) $3.43 (Each)
Carton/Reel $4.80 (1 Each) $3.43 (1 Each)
Standard Packaging/Reel $172.80 (36 Each) $102.90 (30 Each)
amperage rating - Ballast Dependent
Lamp Type - RAPID & INSTANT START
Shape - T8
Voltage Rating - Ballast Dependent
Wattage 32 W 32
Base Type Pin/Plug-In G13 Medium Bi-Pin
Color Rendering Index 85 85
color rendering index (cri) 85 W 85
color temperature 3500 k 3000 k
Finish - Phosphor Coated
Housing Material Soda Lime Glass -
Diameter 1.0 in 1.098 in
Length 48.0 in 48 in
Description 32W T8 48" 3500K 85 CRI 32W T8 48" 3000K 85 CRI BI-PIN
extra long description GEL F32T8/SPX35/ECO2 68851 SLIM LIN SYL FO32830ECO/21777 FO32830ECO 30/
Long Description Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 3500 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA 32W, 48" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type Linear Fluorescent Lamp FO32830ECO 30/CS 1/Sku
Short Description 48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K 48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K
average life 30000 h 24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
Base Medium Bi-Pin (G13) Medium Bipin
Brightness (Lumens) 2925 lm 2950 lm
bulb shape T8 T8
GREEN CERTIFICATION Yes -
lumens 2.925k lm -
Minimum Operating Temperature +10 °C -
package quantity 36 PK 30 CA
start type Instant Start;Rapid Start Magnetic Rapid Start
total harmonic distortion - Ballast Dependent
Brand TUNGSRAM SYLVANIA
Manufacturers Part Number F32T8/SPX35/ECO2 FO32/830/ECO
sub brand GE® OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight 0.56 lb/EA 0.42 lb/EA
Application Primary Cove;Valance;Recessed Troffer;Strip Light Fixture
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat