Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F31T8SPX35UEC0 |
FB031835 |
Manufacturer Number |
F31T8SPX35/U/ECO |
FBO31/835/21878 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Shape Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168721189 |
00046135218781 |
Weight per package |
0.61 (lbs/each) |
0.7 (lbs/each) |
Description |
F31T8SPX35UEC0 31W T8 U Bend 3500K Med Bi-Pin 82 Cri Fluor Lamp
Ge, 31 WTT, 2775 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
|
FB031835 31W T8 22.5" 1 5/8" Leg Spacing 3500K 82 Cri
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 3500K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.22 (Each) |
$16.92 (Each) |
Carton/Reel |
$21.22 (1 Each) |
$16.92 (1 Each) |
Standard Packaging/Reel |
$318.30 (15 Each) |
$253.80 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RS-CURVALUME |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
31.0 |
31 |
|
color rendering index (cri) |
82.0 |
82 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.0 |
1 |
Length |
22.5 |
- |
|
Description |
31W T8 U BEND 3500K MED BI-PIN 82 CRI FLUOR LAMP |
31W T8 22.5" 1 5/8" LEG SPACING 3500K 82 CRI |
extra long description |
GEL F31T8SPX35/U/ECO 72118 FLUORESC |
SYL FBO31/835/21878 FBO31835 15/CS |
Long Description |
GE, 31 WTT, 2775 LM, 3500 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life |
31W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 3500K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation |
Product Type |
72118 Fluorescent |
FBO31835 15/CS 1/Sku |
|
average life |
24000.0 |
20000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
lumens |
2775.0 |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F31T8SPX35/U/ECO |
FBO31/835/21878 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |