Item Comparison: FP28841EC0, F28WT5841EC0

Item

FP28841EC0 - 28W T5 41K 85 Cri - Sylvania

FP28841EC0
28W T5 41K 85 Cri

$10.41 Each

$416.40 (40 Each)

QTY:
Each
Add
F28WT5841EC0 - 28W T5 Cri 8 4100K Eco Fluorescent Lamp - Ge Traditional Lamps

F28WT5841EC0
28W T5 Cri 8 4100K Eco Fluorescent Lamp

$12.30 Each

$492.00 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 309 115
Vendor Sylvania Ge Traditional Lamps
Catalog Number FP28841EC0 F28WT5841EC0
Manufacturer Number FP28/841/ECO/20902 F28W/T5/841/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135209024 00043168467063
Weight per package 0.27 (lbs/each) 0.48 (lbs/each)
Description FP28841EC0 28W T5 41K 85 Cri
28W, T5 Pentron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
F28WT5841EC0 28W T5 Cri 8 4100K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.41 (Each) $12.30 (Each)
Carton/Reel $10.41 (1 Each) $12.30 (1 Each)
Standard Packaging/Reel $416.40 (40 Each) $492.00 (40 Each)
amperage rating Ballast Dependent -
Lamp Type PROGRAMMED RAPID START -
Shape T5 -
Voltage Rating Ballast Dependent -
Wattage 28 28.0
Base Type Miniature 2 Pin -
Color Rendering Index 85 -
color rendering index (cri) 85 85.0
color temperature 4100 4100.0
Finish Phosphor Coated -
Diameter 0.67 in 0.625
Length 4 ft;48 in 45.2
Description 28W T5 41K 85 CRI 28W T5 CRI 8 4100K ECO FLUORESCENT LAMP
extra long description SYL FP28/841/ECO/20902 FP28841ECO 4 GEL F28W/T5/841/ECO 46706 FLUORESCE
Long Description 28W, T5 PENTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC GE Ecolux®, 28 WTT, 2900 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Product Type FP28841ECO 40/CS 1/Sku 46706 Fluorescent
Short Description Linear Fluorescent Lamp, Miniature 2 Pin, T5, 85 CRI, 28 W -
average life 40000 h 30000.0
Base Miniature Bipin Miniature Bi-Pin (G5)
Brightness (Lumens) 2900 lm -
bulb shape T5 -
bulb type T5 -
lumens 2600/2900 (Initial), 2418/2697 (Mean) 2900.0
package quantity 40 CA -
start type Programmed Rapid Start -
total harmonic distortion Ballast Dependent -
Brand SYLVANIA GE Current, a Daintree company
Manufacturers Part Number FP28/841/ECO/20902 F28W/T5/841/ECO
sub brand OSRAM SYLVANIA -
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.27 lb/EA -
Application Cove;Valance;Direct/Indirect/Facade Luminaire;Low Profile Surface Mount;Shallow Recessed Fixture;Showcase;Signage Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat