Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F28WT5835EC0 |
FP28835EC0 |
Manufacturer Number |
F28W/T5/835/ECO |
FP28/835/ECO/20901 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168467056 |
00046135209017 |
Weight per package |
0.49 (lbs/each) |
0.27 (lbs/each) |
Description |
F28WT5835EC0 28W T5 85 Cri 3500K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
|
FP28835EC0 28W 48" 3500K T5 Mini Bipin Fluor Lamp
28W, T5 Pentron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.30 (Each) |
$5.45 (Each) |
Carton/Reel |
$12.30 (1 Each) |
$5.45 (1 Each) |
Standard Packaging/Reel |
$492.00 (40 Each) |
$218.00 (40 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
PROGRAMMED RAPID START |
Shape |
- |
T5 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
28.0 |
28 |
|
color rendering index (cri) |
85.0 |
85 |
color temperature |
3500.0 |
3500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
0.625 |
0.625 |
Length |
45.2 |
- |
|
Description |
28W T5 85 CRI 3500K ECO FLUORESCENT LAMP |
28W 48" 3500K T5 MINI BIPIN FLUOR LAMP |
extra long description |
GEL F28W/T5/835/ECO 46705 FLUORESCE |
SYL FP28/835/ECO/20901 FP28835ECO 4 |
Long Description |
GE Ecolux®, 28 WTT, 2900 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life |
28W, T5 PENTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
Product Type |
46705 Fluorescent |
FP28835ECO 40/CS 1/Sku |
|
average life |
30000.0 |
25000 |
Base |
Miniature Bi-Pin (G5) |
Miniature Bipin |
lumens |
2900.0 |
2600 Initial Lumens at 25 Degrees C |
start type |
- |
Programmed Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F28W/T5/835/ECO |
FP28/835/ECO/20901 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |