Item Comparison: F28T8XLSPX41EC0, S8424

Item

F28T8XLSPX41EC0 - 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving - Ge Traditional Lamps

F28T8XLSPX41EC0
28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving

$6.46 Each

$232.56 (36 Each)

QTY:
Each
Add
S8424 - 28W T8 48" 41K Med Bi-Pin 85cri - Satco

S8424
28W T8 48" 41K Med Bi-Pin 85cri

$4.25 Each

$127.50 (30 Each)

QTY:
Each
Add
Nacogdoches 504 268
All Stores 2,284 379
Vendor Ge Traditional Lamps Satco
Catalog Number F28T8XLSPX41EC0 S8424
Manufacturer Number F28T8/XLSPX41ECO S8424
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168728669 00045923084249
Weight per package 0.56 (lbs/each) 0.45 (lbs/each)
Description F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
S8424 28W T8 48" 41K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.46 (Each) $4.25 (Each)
Carton/Reel $6.46 (1 Each) $127.50 (30 Each)
Standard Packaging/Reel $232.56 (36 Each) $127.50 (30 Each)
Shape - T8
Wattage 28.0 28
Base Type G13 Medium Bi-pin -
Color - White
Color Rendering Index 82 -
color rendering index (cri) 82.0 85
color temperature 4100 k 4100
Housing Material Soda Lime -
Diameter 1.0 in 1.00
Length 48.0 47.78
Description 28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING 28W T8 48" 41K MED BI-PIN 85CRI
extra long description GEL F28T8/XLSPX41ECO 72866 FLUORESC SATCO S8424 F28T8/841/ES/ENV
Long Description FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/ES/ENV, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Product Type 72866 Fluorescent F28T8/841/Es/Env
Short Description FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W -
average life 45000 h 24000
Base Medium Bi-Pin (G13) Medium Bi Pin
Brightness (Lumens) 2725 lm -
bulb shape T8 -
lumens 2675.0 2.725k
package quantity 36 PK -
start type Instant Start;Rapid Start -
Warranty - Avg. Rated Hour Limited
Brand GE Current, a Daintree company Satco
Manufacturers Part Number F28T8/XLSPX41ECO S8424
sub brand GE LIGHTING, INC./LAMPS -
Category Description Fluorescent Fluorescent
Type - T8 Linear Reduced Wattage
Weight 0.56 lb -
Application Energy Saving -
Energy Star yes -
Operating Temperature - Ballast Dependent
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat