Nacogdoches |
504 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge Current, A Daintree Company |
Catalog Number |
F28T8XLSPX41EC0 |
F32T8XLSPX41E2 |
Manufacturer Number |
F28T8/XLSPX41ECO |
F32T8/XL/SPX41E2 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168728669 |
00043168688567 |
Weight per package |
0.56 (lbs/each) |
0.56 (lbs/each) |
Description |
F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
|
F32T8XLSPX41E2 32W T8 41K Med Bi-Pin Ext Life Fluor Lamp 85 Cri
F32T8/XL/Spx41e2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.46 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$232.56 (36 Each) |
$0.00 (36 Each) |
|
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
85.0 |
color temperature |
4100 k |
4100.0 |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.0 |
Length |
48.0 |
48.0 |
|
Description |
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING |
32W T8 41K MED BI-PIN EXT LIFE FLUOR LAMP 85 CRI |
extra long description |
GEL F28T8/XLSPX41ECO 72866 FLUORESC |
GEL F32T8/XL/SPX41E2 68856 SLIM LIN |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb |
F32T8/XL/SPX41E2 |
Product Type |
72866 Fluorescent |
68856 Slim Line / F20 |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W |
- |
|
average life |
45000 h |
40000.0 |
Base |
Medium Bi-Pin (G13) |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2725 lm |
- |
bulb shape |
T8 |
- |
lumens |
2675.0 |
2925.0 |
package quantity |
36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
GE Current, a Daintree company |
GE Current |
Manufacturers Part Number |
F28T8/XLSPX41ECO |
F32T8/XL/SPX41E2 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
Energy Saving |
Full Wattage |
Energy Star |
yes |
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
Call nearest store for Item Price
|