Nacogdoches |
496 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F28T8XLSPX41EC0 |
F028841XPSSEC0 |
Manufacturer Number |
F28T8/XLSPX41ECO |
FO28841XPSSECO3/22179 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168728669 |
00046135221798 |
Weight per package |
0.56 (lbs/each) |
0.45 (lbs/each) |
Description |
F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Ge Ecolux®, 28 WTT, 2675 LM, 4100 KV, 82 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life
|
F028841XPSSEC0 28W T8 48" 4100K 85CRI Bi-Pin
28W, 48" Mol, T8 Octron Extended Performance Supersaver Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS or Is Operation, Ecologic3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$6.83 (Each) |
Carton/Reel |
$6.46 (1 Each) |
$6.83 (1 Each) |
Standard Packaging/Reel |
$232.56 (36 Each) |
$204.90 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID & INSTANT START |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
28.0 |
28 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
85 |
color temperature |
4100.0 |
4100 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 |
- |
Length |
48.0 |
- |
|
Description |
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING |
28W T8 48" 4100K 85CRI BI-PIN |
extra long description |
GEL F28T8/XLSPX41ECO 72866 FLUORESC |
SYL FO28841XPSSECO3/22179 FO28841XP |
Long Description |
GE Ecolux®, 28 WTT, 2675 LM, 4100 KV, 82 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 45000 HR Average Life |
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for RS or IS operation, ECOLOGIC3 |
Product Type |
72866 Fluorescent |
FO28841XPSSECO3 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W |
- |
|
average life |
45000.0 |
40000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2725 lm |
- |
bulb shape |
T8 |
- |
lumens |
2675.0 |
- |
package quantity |
36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
F28T8/XLSPX41ECO |
FO28/841/XP/SS/ECO3/22179 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
Energy Saving |
Commercial/Residential |
Energy Star |
yes |