Item Comparison: F15T8CW, F15T8CW6PK

Item

F15T8CW - *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor - Ge Current, A Daintree Company

F15T8CW
*Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor

$6.32 Each

$151.68 (24 Each)

QTY:
Each
Add
F15T8CW6PK - *Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK - Ge Current, A Daintree Company

F15T8CW6PK
*Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK

$3.52 Each

$21.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 239 308
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number F15T8CW F15T8CW6PK
Manufacturer Number F15T8/CW F15T8/CW-6PK
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168101424 00043168101431
Weight per package 0.17 (lbs/each) 0.21 (lbs/each)
Description F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
F15T8CW6PK *Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK
Ge Garage & Basement 15 Watt T8 1-Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.32 (Each) $3.52 (Each)
Carton/Reel $6.32 (1 Each) $3.52 (1 Each)
Standard Packaging/Reel $151.68 (24 Each) $21.12 (6 Each)
Voltage Rating 55 V -
Wattage 15.0 15.0
Base Type G13 Medium Bi-pin -
Color Cool White -
Color Rendering Index 60 -
color rendering index (cri) 60.0 60.0
color temperature 4100 k 4100.0
Housing Material Soda Lime -
Diameter 1.0 in 1.0
Length 18.0 in 18.0
Description *DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR *DELISTED* 15W T8 18" COOL WHITE 62 CRI BI-PIN 6PK
extra long description GEL F15T8/CW 10142 FLUORESCENT GEL F15T8/CW-6PK 10143 FLUORESCEN
Long Description FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb GE garage & basement 15 watt T8 1-pack
Product Type 10142 Fluorescent 10143 Fluorescent
Short Description FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W -
average life 7500 h 7500.0
Base Medium Bi-Pin (G13) Medium Bi-Pin (G13)
Brightness (Lumens) 825 lm -
bulb shape T8 -
lumens 825.0 825.0
package quantity 24 CA -
start type Instant Start;Rapid Start -
Brand GE Current GE Current
Manufacturers Part Number F15T8/CW F15T8/CW-6PK
sub brand Starcoat(R) -
Category Description Fluorescent Fluorescent
Weight 0.17 lb -
Application Primary Garage & Basement
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat