Item Comparison: F15T8CW, F15T8CW

Item

F15T8CW - *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor - Ge Current, A Daintree Company

F15T8CW
*Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor

$6.32 Each

$151.68 (24 Each)

QTY:
Each
Add
F15T8CW - 15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp - Sylvania

F15T8CW
15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp

$3.42 Each

$82.08 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 239 192
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F15T8CW F15T8CW
Manufacturer Number F15T8/CW F15T8CW/21616
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168101424 00046135216169
Weight per package 0.17 (lbs/each) 0.19 (lbs/each)
Description F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
F15T8CW 15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.32 (Each) $3.42 (Each)
Carton/Reel $6.32 (1 Each) $3.42 (1 Each)
Standard Packaging/Reel $151.68 (24 Each) $82.08 (24 Each)
amperage rating - Ballast Dependent
Lamp Type - PREHEAT
Shape - T8
Voltage Rating 55 V Ballast Dependent
Wattage 15.0 15 W
Base Type G13 Medium Bi-pin Medium Bi-Pin
Color Cool White Cool White
Color Rendering Index 60 60
color rendering index (cri) 60.0 60
color temperature 4100 k 4200
Finish - Phosphor Coated
Housing Material Soda Lime -
Diameter 1.0 in 1.094 in
Length 18.0 in 20.000 in
Description *DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR 15W T8 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP
extra long description GEL F15T8/CW 10142 FLUORESCENT SYL F15T8CW/21616 F15T8CW 24/CS 1/S
Long Description FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb 15W T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Product Type 10142 Fluorescent F15T8CW 24/CS 1/Sku
Short Description FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W Linear Fluorescent Lamp, Medium 2 Pin, T8, 60 CRI, 15 W
Special Features - COOL WHITE
ANSI Ballast Code - C78.81 – 2001
average life 7500 h 7500 h
Base Medium Bi-Pin (G13) Medium Bipin
Brightness (Lumens) 825 lm 825 lm
bulb shape T8 T8
lumens 825.0 825 Initial Lumens at 25 Degrees C
package quantity 24 CA 24 CA
start type Instant Start;Rapid Start PREHEAT
total harmonic distortion - Ballast Dependent
Brand GE Current Sylvania-Ledvance
Manufacturers Part Number F15T8/CW F15T8/CW
sub brand Starcoat(R) OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight 0.17 lb 0.91 lb/EA
Application Primary Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat