Item Comparison: F13BX827EC0, CF13DS827EC0

Item

F13BX827EC0 - 13W 2PIN Single Biax GX23 2700K Compact Fluor - Ge Traditional Lamps

F13BX827EC0
13W 2PIN Single Biax GX23 2700K Compact Fluor

$7.63 Each

$76.30 (10 Each)

QTY:
Each
Add
CF13DS827EC0 - 13W 2PIN CFL Plug In 82 2700K 82CRI Magnet Ballast - Sylvania

CF13DS827EC0
13W 2PIN CFL Plug In 82 2700K 82CRI Magnet Ballast

$2.48 Each

$124.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 562 491
Vendor Ge Traditional Lamps Sylvania
Catalog Number F13BX827EC0 CF13DS827EC0
Manufacturer Number F13BX/827/ECO CF13DS/827/ECO/21136
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Compact Fluorescent Integrated
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00043168975735 00046135211362
Weight per package 0.12 (lbs/each) 0.09 (lbs/each)
Description F13BX827EC0 13W 2PIN Single Biax GX23 2700K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
CF13DS827EC0 13W 2PIN CFL Plug In 82 2700K 82CRI Magnet Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.63 (Each) $2.48 (Each)
Carton/Reel $7.63 (1 Each) $2.48 (1 Each)
Standard Packaging/Reel $76.30 (10 Each) $124.00 (50 Each)
amperage rating - Ballast Dependent
Ballast Type - Magnetic
Shape - S (T4)
Voltage Rating 120.0 -
Wattage 13.0 13
Base Type GX23 2-Pin GX23 2-Pin
Color Rendering Index 82 82
color rendering index (cri) 82.0 82
color temperature 2700 K 2700
Diameter - 0.472 in;12 mm
Length 7.3 -
Description 13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR 13W 2PIN CFL PLUG IN 82 2700K 82CRI MAGNET BALLAST
extra long description GEL F13BX/827/ECO 97573 CFL DEVICES SYL CF13DS/827/ECO/21136 CF13DS827E
Long Description Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA DULUX 13W single compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Product Type Compact Fluorescent Lamp CF13DS827ECO 50/CS 1/Sku
Short Description Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k Compact Fluorescent Lamp, 13 W, GX23 2-Pin, S (T4), 82 CRI, 2700K
Special Features Bases are Preheat Lamps with Internal Starter Ecologic for Use on Magnetic Ballast
average life 10000 h 10000 h
Base GX23 GX23
Brightness (Lumens) 825 lm 800 lm
bulb shape T4 S (T4)
GREEN CERTIFICATION - Yes
lumens 825.0 800
package quantity 100 PK 50 CA
Standards Met TCLP Compliant -
start type - MAGNETIC
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F13BX/827/ECO CF13DS/827/ECO
Category Description Fluorescent Fluorescent
Type - Compact Fluorescent
Weight 0.12 lb/EA 0.09 lb
Application Retail Display;Hospitality;Office;Restaurant Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat