Item Comparison: F1212GCP, 1212E

Item

F1212GCP - 12X12 N1 Wway End Cap - Nvent Hoffman

F1212GCP
12X12 N1 Wway End Cap

$34.64 Each

$173.20 (5 Each)

QTY:
Each
Add
1212E - 12X12 Wireway End Cap - Unity

1212E
12X12 Wireway End Cap

$21.54 Each

$21.54 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 129 163
Vendor Nvent Hoffman Unity
Catalog Number F1212GCP 1212E
Manufacturer Number F1212GCP 1212E
Category Enclosure, Cabinet & Way Gener - Wireway General Accessories Enclosure, Cabinet & Way Gener - Wireway General Accessories
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510519506 00761515108901
Weight per package 18.5 (lbs/each) 4 (lbs/each)
Description F1212GCP 12X12 N1 Wway End Cap
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 In Overall Height, 12 In Overall Length, 0.75 In Overall Width, 18.5 LB
1212E 12X12 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 In Overall Height, 12 In Overall Width, 4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.64 (Each) $21.54 (Each)
Carton/Reel $34.64 (1 Each) $21.54 (1 Each)
Standard Packaging/Reel $173.20 (5 Each) $21.54 (1 Each)
Cover Type - HINGED
Material Steel Steel
Color Gray -
Color Code ANSI 61 -
Finish Painted Steel Powder Coated
Height 12 12
Overall Length 12 in;305 mm -
Width 2.5 12
Description 12X12 N1 WWAY END CAP 12X12 WIREWAY END CAP
extra long description NVENT HOF F1212GCP Closure Plate wi UNT 1212E N1 END CAP GRAY POWDER CO
Features Closes the end of a wireway section or run. -
Long Description Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 12 in Overall Height, 12 in Overall Length, 0.75 in Overall Width, 18.5 lb End Cap, End/Lay-In Wireway, Powder Coated, Steel, 12 in Overall Height, 12 in Overall Width, 4 lb
Product Type Closure Plate With Knockouts End Cap
Short Description 6 x 6 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray End Cap, End;Lay-In, Plain, Steel, IP30, 12 x 12 in
Made in USA yes -
for use with Wireway -
ip rating IP30 IP30
Knockouts Yes NO
Overall Height 12 in;305 mm 12 in
Overall Width 0.75 in;19 mm 12 in
package quantity 5 PK;1 CT 1 ct
Standards Met UL Listed;RoHS Compliant UL 870;CSA Certified C22.2;IEC 60529;RoHs
Wireway Type Lay-In Wireway End;Lay-In
Brand Hoffman Enclosures, Inc. Unity MFG
Manufacturers Part Number F1212GCP 1212E
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Closure Plate END CAP
Weight 18.5 lb 4 lb
Application Closes the End of a Wireway Section or Run Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat