Item Comparison: EZB2090RBS, YS2090BS

Item

EZB2090RBS - Ez Box Stocking 20 Wide X 90 High - Eaton

EZB2090RBS
Ez Box Stocking 20 Wide X 90 High

$22.50 Each

$135.00 (6 Each)

QTY:
Each
Add
YS2090BS - Panelboard Box - Eaton Corp

YS2090BS
Panelboard Box

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 271 0
Vendor Eaton Eaton Corp
Catalog Number EZB2090RBS YS2090BS
Manufacturer Number EZB2090RBS N/A
Category Lighting Panelboards - Lighting Panelboard Boxes Enhanced Commodity Codes - Distribution Equipment
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121303 - Electrical boxes -
UPC/EAN/GTIN 00782116895977 078211611005
Weight per package 75 (lbs/each) 0
Description EZB2090RBS Ez Box Stocking 20 Wide X 90 High
Panelboard Box, 90.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth
YS2090BS Panelboard Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.50 (Each) $0.00 (Each)
Carton/Reel $22.50 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $135.00 (6 Each) $0.00 (6 Each)
Description EZ BOX STOCKING 20 WIDE X 90 HIGH PANELBOARD BOX
extra long description ETN EZB2090RBS EZ Box Stocking 20 w -
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. -
Long Description Panelboard Box, 90.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth -
Product Type Ez Box Stocking 20 Wide X 90 High -
Short Description Panelboard Box, 0.00 in;2286 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount -
accessory type Panelboard Box -
dimensions 90.0000 IN X 20.0000 IN X 6.5000 IN -
for use with Lighting -
media Yes -
Mounting Type Vertical Mount -
Overall Depth 5.75 in;146.1 mm -
Overall Height 90.00 in;2286 mm -
Overall Width 20 in;508.0 mm -
Made in USA yes -
Brand Eaton Eaton Corp
Manufacturers Part Number EZB2090RBS -
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard UL 67,NEMA Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat