Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EZB2072RBS |
GWPBQ2072PR |
Manufacturer Number |
EZB2072RBS |
GWPBQ2072PR |
Category |
Lighting Panelboards -
Lighting Panelboard Boxes
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Panelboard Boxes, Covers, Latches, Directories
|
Panelboard Boxes, Covers, Latches, Directories
|
UNSPSC |
39121303 - Electrical boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00782116895960 |
00782116064045 |
Weight per package |
59 (lbs/each) |
142 (lbs/each) |
Description |
EZB2072RBS Ez Box Stocking 20 Wide X 72 High
Panelboard Box, 72.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth
|
GWPBQ2072PR Nema 12/3R Enclosure PRL1A/2A 20X72
Enclosure, 20 In Overall Length, 72 In Overall Height, 142 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.50 (Each) |
$470.18 (Each) |
Carton/Reel |
$22.50 (1 Each) |
$470.18 (1 Each) |
Standard Packaging/Reel |
$135.00 (6 Each) |
$470.18 (1 Each) |
|
|
Description |
EZ BOX STOCKING 20 WIDE X 72 HIGH |
NEMA 12/3R ENCLOSURE PRL1A/2A 20X72 |
extra long description |
ETN EZB2072RBS EZ Box Stocking 20 w |
ETN GWPBQ2072PR BOX STOCKING N3R EN |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Panelboard Box, 72.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth |
Enclosure, 20 in Overall Length, 72 in Overall Height, 142 lb |
Product Type |
Ez Box Stocking 20 Wide X 72 High |
Enclosure |
Short Description |
Panelboard Box, 72.00 in;1828.8 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount |
Enclosure, 20 x 72 in, NEMA 12/3R |
|
accessory type |
Panelboard Box |
- |
dimensions |
72.0000 IN X 20.0000 IN X 6.5000 IN |
72.0000 IN X 20.0000 IN X 6.5000 IN |
Enclosure Type |
- |
NEMA 12, 3R |
exact weight |
- |
142 |
for use with |
Lighting |
- |
media |
Yes |
Yes |
Mounting Type |
Vertical Mount |
- |
Overall Depth |
5.75 in;146.1 mm |
- |
Overall Height |
72.00 in;1828.8 mm |
72 in |
Overall Width |
20 in;508.0 mm |
- |
|
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
EZB2072RBS |
GWPBQ2072PR |
|
Category Description |
Panelboard Boxes, Covers, Latches, Directories |
Panelboard Boxes, Covers, Latches, Directories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |
UL 67,NEMA Compliant |