Item Comparison: EYS66, EYS6

Item

EYS66 - 2" Male & Female Hub Vertical Seal Off - Eaton

EYS66
2" Male & Female Hub Vertical Seal Off

$152.30 Each

$1,523.00 (10 Each)

QTY:
Each
Add
EYS6 - 2" Male & Female Hub Vertical Seal Off - Eaton

EYS6
2" Male & Female Hub Vertical Seal Off

$142.84 Each

$1,428.40 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 621 18
Vendor Eaton Eaton
Catalog Number EYS66 EYS6
Manufacturer Number EYS66 EYS6
Category Steel - Sealing Bodies Steel - Sealing Bodies
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274379609 00782274377902
Weight per package 5.6 (lbs/each) 5.15 (lbs/each)
Description EYS66 2" Male & Female Hub Vertical Seal Off
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 5.6 LB/Ea
EYS6 2" Male & Female Hub Vertical Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $152.30 (Each) $142.84 (Each)
Carton/Reel $152.30 (1 Each) $142.84 (1 Each)
Standard Packaging/Reel $1,523.00 (10 Each) $1,428.40 (10 Each)
connection Male Threaded, Female Threaded Male Threaded, Female Threaded
Number of Hubs 1 -
Finish Electro-Galvanized with Aluminum Acrylic Painted Electrogalvanized With Aluminum Acrylic Painted
Hub Size 2 in -
Description 2" MALE & FEMALE HUB VERTICAL SEAL OFF 2" MALE & FEMALE HUB VERTICAL SEAL OFF
extra long description CRS-H EYS66 2 NPT MALE/FEM CST IRON CRS-H EYS6 2 NPT FEM CST IRON VERT/
Features EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description Conduit Seal Body, 2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) Capacity, 1 Hub, 2 in Hub Size, Horizontal Mount/Vertical Mount, 5.6 lb/EA Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2"
Product Type Conduit Seal Body 2 NPT Fem CST Iron Vert/Horz Seal FTG
Short Description Conduit Seal Body, 2 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical Mount -
Special Features Explosionproof;Dust Ignitionproof;Rain Tight Horizontal/Vertical Position
body type Conduit Seal -
Connection Type Male x Female -
dimensions 3.0000 IN X 3.0000 IN X 6.2500 IN 4.7000 IN X 3.6000 IN X 6.6000 IN
Enclosure Type Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III -
for use with Conduit System -
Mounting Type Horizontal Mount/Vertical Mount -
package quantity 10 PK;1 CT -
Standards Met UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 -
Made in USA yes -
Brand Cooper Crouse-Hinds EATON CROUSE-HINDS SERIES
Manufacturers Part Number EYS66 EYS6
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Conduit sealing fitting Conduit sealing fitting
Trade Size 2 in -
Weight 5.6 lb/EA -
Application Hazardous Location Ind Facilities & Factories - Industrial Facilities/Factories - Other
Capacity 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) -
Enclosure CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard UL 886, CSA C22.2 UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat