Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
EYS316 |
EYS316 |
Manufacturer Number |
EYS316 |
EYS316 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274380308 |
00781381621175 |
Weight per package |
1.7 (lbs/each) |
1.75 (lbs/each) |
Description |
EYS316 1" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 3 Cu.In (Vertical);3-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 1 In Hub Size, Horizontal Mount/Vertical Mount, 1.7 LB/Ea
|
EYS316 1" Male & Female Hub Vert/Horizontal Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 1 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNP
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.91 (Each) |
$43.55 (Each) |
Carton/Reel |
$121.82 (2 Each) |
$217.75 (5 Each) |
Standard Packaging/Reel |
$121.82 (2 Each) |
$1,088.75 (25 Each) |
|
connection |
Male Threaded, Female Threaded |
Tapered MNPT X Tapered FNPT |
Material |
- |
Grayloy-Iron |
Number of Hubs |
1 |
- |
|
Color |
- |
Gray |
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
|
|
Description |
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
extra long description |
CRS-H EYS316 1 NPT MALE/FEM CST IRO |
APP EYS316 1 MALE SEAL-OFF |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
- |
Long Description |
Conduit Seal Body, 1 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 3 cu.in (Vertical);3-3/4 cu.in (Horizontal) Capacity, 1 Hub, 1 in Hub Size, Horizontal Mount/Vertical Mount, 1.7 lb/EA |
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNP |
Product Type |
Conduit Seal Body |
1 Male Seal-Off |
Short Description |
Conduit Seal Body, 1 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical/Horixontal Mount |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
1.7500 IN X 1.7500 IN X 4.3100 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
2 CT |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
EYS316 |
EYS316 |
sub brand |
- |
UNILETS |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple |
|
|
|
Application |
Hazardous Location |
For Use With Threaded Rigid Metal Conduit and IMC |
Capacity |
3 cu.in (Vertical);3-3/4 cu.in (Horizontal) |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181 |