Item Comparison: EXRGM6, AP60R

Item

EXRGM6 - Led Exit Red/Green Switchable Lettering Ac Only - Lithonia Lighting

EXRGM6
Led Exit Red/Green Switchable Lettering Ac Only

$30.44 Each

$182.64 (6 Each)

QTY:
Each
Add
AP60R - Led, White Housing, Ac Only, Universal Face, Red L - All-Pro Emergency

AP60R
Led, White Housing, Ac Only, Universal Face, Red L

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 81 2
Vendor Lithonia Lighting All-Pro Emergency
Catalog Number EXRGM6 AP60R
Manufacturer Number EXRG M6 AP60R
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign -
UPC/EAN/GTIN 00194994900658 622696058877
Weight per package 1.81 (lbs/each) 3.2999 (lbs/each)
Description EXRGM6 Led Exit Red/Green Switchable Lettering Ac Only
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
AP60R Led, White Housing, Ac Only, Universal Face, Red L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.44 (Each) $0.00 (Each)
Carton/Reel $30.44 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $182.64 (6 Each) $0.00 (1 Each)
Lamp Included Yes -
Lamp Type LED - Static -
Material Thermoplastic -
Voltage Rating 120/277 -
Wattage 0.3 -
Color White -
color temperature Green,Red,Variable -
Finish Textured -
Height 7.13 -
Length 11.63 -
Width 1.63 -
Construction New Construction,Remodel -
Description LED EXIT RED/GREEN SWITCHABLE LETTERING AC ONLY LED, WHITE HOUSING, AC ONLY, UNIVERSAL FACE, RED L
extra long description LITH EXRG M6 Thermoplastic LED exit -
Features Contractor Select -
Long Description The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. -
Product Type Thermoplastic Led Exit, Red/Green Switch -
dimensions 11.63 x 1.63 x 7.24 -
Hardware No -
Maximum Operating Temperature 40 -
media Yes -
Power Source Hardwired -
Warranty 2 -
Brand Lithonia Lighting ALL-PRO EMERGENCY
Manufacturers Part Number EXRG M6 AP60R
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Exit Sign -
Weight 1.6 -
Application Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail -
environmental conditions Indoor -
Mounting SURFACE -
standard NFPA 101,NFPA 70,ULCA Title 20 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat