Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
EWZ201C |
EWZ101 |
Manufacturer Number |
EWZ201C |
EWZ101 |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786261824516 |
00786261824707 |
Weight per package |
1.57 (lbs/each) |
2 (lbs/each) |
Description |
EWZ201C 120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
|
EWZ101 Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.63 (Each) |
$298.14 (Each) |
Carton/Reel |
$283.63 (1 Each) |
$298.14 (1 Each) |
Standard Packaging/Reel |
$283.63 (1 Each) |
$298.14 (1 Each) |
|
Phase |
Single Phase |
- |
Poles |
1 |
- |
Voltage Rating |
120 to 277 V ac |
- |
|
Size |
5.062 x 3.062 x 8.312 in |
- |
|
Description |
120/277 VOLT TIME CLOCK |
MULTIVOLT 7 DAY ASTRO SUPERCAP INDOOR/OUTDOOR 1 CH |
extra long description |
TORK EWZ201C Astro Digital Timer 2C |
TORK EWZ101 MULTIVOLT 7 DAY ASTRO S |
Features |
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. |
Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The EWZ101 is a 7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 20 different on/off settings with unique schedules for each day of the week using t |
Long Description |
Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb |
The TORK EWZ101 7-Day Astronomic Digital Timer is designed for 30 amp / 120-277 volt loads and has a plastic enclosure for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface and light sensitive activation to activate lights or signage when the ambient light level drops below a customizable threshold. Features one SPDT output channel with automatic voltage detection and a photo/override switch. Designed for commercial applications including outdoor l |
Product Type |
Time Clock |
Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH. 40A SPST |
Short Description |
Astro Digital 2CH 30A 120-277V SPST DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
- |
|
action |
SPST |
- |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Form |
SPDT;DPST |
- |
Contact Rating |
120-277 VAC |
- |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
-40 °F |
- |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
7 day |
- |
Timing Range |
7 DAY |
- |
|
|
Brand |
Nsi Industries |
NSi |
Manufacturers Part Number |
EWZ201C |
EWZ101 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
7 Day Astronomic Time Switch - 1 Or 2 Channel |
- |
|
|
Application |
Outdoor Signs-Lighting Security-HVAC Control |
- |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp |
- |
environmental conditions |
-40 to + 149 |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Screw Mount |
- |
Operating Temperature |
-40 to + 149 |
- |
standard |
cULus |
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
Call nearest store for Item Price
|