Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
EWZ201C |
EW103B |
Manufacturer Number |
EWZ201C |
EW103B |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
1PH Manual Starters
|
UNSPSC |
39121523 - Timer controls
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786261824516 |
00786261824417 |
Weight per package |
1.57 (lbs/each) |
1.7 (lbs/each) |
Description |
EWZ201C 120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
|
EW103B Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Digital Timer DPST
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.63 (Each) |
$323.63 (Each) |
Carton/Reel |
$283.63 (1 Each) |
$323.63 (1 Each) |
Standard Packaging/Reel |
$283.63 (1 Each) |
$323.63 (1 Each) |
|
Phase |
Single Phase |
Single Phase |
Poles |
1 |
2 |
Voltage Rating |
120 to 277 V ac |
- |
|
Size |
5.062 x 3.062 x 8.312 in |
L=5.062 - H-8.312 - W=3.062 |
|
Description |
120/277 VOLT TIME CLOCK |
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A |
extra long description |
TORK EWZ201C Astro Digital Timer 2C |
TORK EW103B Digital Timer DPST |
Features |
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. |
Tork 7 Day 1 Channel DPST Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPST POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next |
Long Description |
Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb |
Digital Timer DPST |
Product Type |
Time Clock |
Digital Timer DPST |
Short Description |
Astro Digital 2CH 30A 120-277V SPST DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
|
action |
SPST |
DPST |
Base |
Screw |
Screw |
Connection Type |
Screw |
- |
Contact Form |
SPDT;DPST |
- |
Contact Rating |
120-277 VAC |
120-277 VAC |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
-40 °F |
- |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
7 day |
- |
Timing Range |
7 DAY |
7 DAY |
|
|
Brand |
Nsi Industries |
NSi |
Manufacturers Part Number |
EWZ201C |
EW103B |
|
Category Description |
TIME CLOCKS |
1PH MANUAL STARTERS |
Type |
7 Day Astronomic Time Switch - 1 Or 2 Channel |
7 Day Time Switch - 1 Or 2 Channel |
|
|
Application |
Outdoor Signs-Lighting Security-HVAC Control |
NSI |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp |
NEMA 3R Plastic Indoor-Outdoor |
environmental conditions |
-40 to + 149 |
-40 to + 149 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Screw Mount |
Screw Mount |
Operating Temperature |
-40 to + 149 |
-40 to + 149 F |
standard |
cULus |
UL917 |