Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
EWZ201C |
ET1725C |
Manufacturer Number |
EWZ201C |
ET1725C |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261824516 |
00078275109865 |
Weight per package |
1.57 (lbs/each) |
2.917 (lbs/each) |
Description |
EWZ201C 120/277 Volt Time Clock
The Tork EWZ201C 7-Day Astronomic Digital Timer Is Designed For 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Turn On Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Use The Software Interface to Choose Between 2 Variable SPST Channels or 1 DPST Channel. Designed For Commercial Applications Includin
|
ET1725C 7DAY 30A DPST Time Switch
7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Indoor Metal Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.63 (Each) |
$274.94 (Each) |
Carton/Reel |
$283.63 (1 Each) |
$274.94 (1 Each) |
Standard Packaging/Reel |
$283.63 (1 Each) |
$1,649.64 (6 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Teeter Type |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
120 to 277 V ac |
120 - 277 |
|
Size |
L=5.062 - H-8.312 - W=3.062 |
- |
|
Description |
120/277 VOLT TIME CLOCK |
7DAY 30A DPST TIME SWITCH |
extra long description |
TORK EWZ201C Astro Digital Timer 2C |
INT-MAT ET1725C 7-Day 2-Circuit Ele |
Features |
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. |
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions. |
Long Description |
The TORK EWZ201C 7-Day Astronomic Digital Timer is designed for 120-277 volt loads and has a Noryl plastic enclosure with a locking hasp for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface and light sensitive activation to turn on lights or signage when the ambient light level drops below a customizable threshold. Use the software interface to choose between 2 variable SPST channels or 1 DPST channel. Designed for commercial applications includin |
7-Day 2-Circuit Electronic Control, 120-277 VAC, 2-SPST, Indoor Metal Enclosure |
Product Type |
Time Clock |
7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Ind |
Short Description |
Astro Digital 2CH 30A 120-277V SPST DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
Features: 7-Day, Multi-Voltage, Battery Backup, Pulse Output, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time |
|
action |
SPST |
2 x SPST |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Configuration |
- |
1 NO |
Contact Form |
SPDT;DPST |
- |
Contact Rating |
120-277 VAC |
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO) |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
-40 °F |
- |
motor power |
- |
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO) |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
7 day |
- |
Timing Range |
7 DAY |
1 MIN - 6 DAYS 23 HR 59 MIN |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
EWZ201C |
ET1725C |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
7 Day Astronomic Time Switch - 1 Or 2 Channel |
ELECTRONIC |
|
|
Application |
NSI |
Indoor, HVACR, Industrial |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp |
NEMA 1 Steel |
environmental conditions |
-40 to + 149 |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to + 149 |
-40 to +155 DEG F, -40 to +68 DEG C |
standard |
cULus |
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed |