Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
3M |
Catalog Number |
EWDT8 |
3939 |
Manufacturer Number |
EWDT-8 |
7000028933 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201501 - Duct tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00662381706867 |
00051131069756 |
Weight per package |
1.01 (lbs/each) |
0.0635 (lbs/each) |
Description |
EWDT8 2" X 60 Yards Duct Tape
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
|
3939 Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.51 (Each) |
$20.00 (Each) |
Carton/Reel |
$11.51 (1 Each) |
$480.00 (24 Each) |
Standard Packaging/Reel |
$11.51 (1 Each) |
$480.00 (24 Each) |
|
Material |
Poly coated Cloth, Rubber adhesive |
Rubber (Adhesive);Polyethylene Over Cloth Scrim (Backing) |
|
Background Color |
Silver |
- |
Backing Material |
- |
Polyethylene Over Cloth |
|
Length |
55 yd |
60 yd |
Size |
Thickness=.030 - Width=.75 - Length=22 feet |
- |
Thickness |
18 mm |
9 mil |
Width |
2 in |
48 mm |
|
Description |
2" X 60 YARDS DUCT TAPE |
HEAVY DUTY DUCT TAPE 3939,SILVER,48MM X 54.8M |
extra long description |
NSI EWDT-8 Duct Tape 1.88" 60 YD |
3M 7000028933 3M™ Heavy Duty Duct T |
Features |
Duct Tape Economy 8 Mil. |
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M(TM) Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application. |
Long Description |
Duct Tape, Silver, 55 yd Length, 2 in Width, 18 mm Thickness, 1.01 lb |
Duct Tape, 6.3 N/cm Adhesion Strength, 47.3 N/cm;432 oz/in Tensile Strength, 17 % Elongation at Break, +200 °F Operating Temperature, 60 yd Length, 48 mm Width, 9 mil Thickness, 12 month Shelf Life, 1.52 lb/EA |
Product Type |
Duct Tape |
Duct Tape |
Short Description |
Duct Tape, Silver, 55 yd |
Duct Tape, Polyethylene Over Cloth, 60 yd L |
Special Features |
High Quality Unvulcanized Rubber;Conforms to Irregular Shapes and is Flexible to Withstand Expansion and Contraction |
High Tack;Conformabilty;Strength;Easy Tear |
|
adhesion strength |
- |
6.3 N/cm;58 oz/in |
Adhesive Material |
- |
Rubber |
Elongation at Break |
- |
17 % |
Maximum Operating Temperature |
- |
+200 °F;+93 °C |
package quantity |
1 ct |
1 CT;24 Pk |
REMOVABILITY |
Yes |
- |
Shelf Life |
- |
12 month |
Standards Met |
UL510 |
ASTM D3652;ASTM D3330;ASTM D3759;ASTM E84;UL Listed 723;NFPA 255, and UBC 8-1 |
Tensile Strength |
- |
47.3 N/cm;432 oz/in |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Minnesota Mining (3M) |
Manufacturers Part Number |
EWDT-8 |
3939 |
sub brand |
Easy Wrap(TM) |
3M(R) |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Splicing Tape |
HEAVY DUTY |
|
Weight |
1.01 lb |
1.52 lb/EA |
|
Application |
Insulating |
Patching;Bundling;Reinforcing;Tabbing;Taping/Splicing Insulation;Capping Pipe;Securing Conduit End;Marking;Labeling;Temporary Repair;Heating;Ventilating and Air Conditioning |
standard |
UL510 |
UL 723 and ASTM E84 |