Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
LH Dottie |
Catalog Number |
EWDT8 |
DT260 |
Manufacturer Number |
EWDT-8 |
DT260 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201501 - Duct tape
|
31201501 - Duct tape
|
UPC/EAN/GTIN |
00662381706867 |
00781002281009 |
Weight per package |
1.01 (lbs/each) |
0.0625 (lbs/each) |
Description |
EWDT8 2" X 60 Yards Duct Tape
Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
|
DT260 2'' X 60 Yd Silver Industrial Grade Duct Tape
Duct Tape, Polyethylene Coated Cloth Material, Silver, +200 °F Operating Temperature, 60 Yd Length, 2 In Width, 9 Mil Thickness, 19.50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.51 (Each) |
$19.01 (Each) |
Carton/Reel |
$11.51 (1 Each) |
$456.24 (24 Each) |
Standard Packaging/Reel |
$11.51 (1 Each) |
$456.24 (24 Each) |
|
Material |
Poly coated Cloth, Rubber adhesive |
Polyethylene |
|
Background Color |
Silver |
Silver |
Backing Material |
- |
Polyethylene Coated Cloth |
Color |
- |
Silver |
|
Length |
55 yd |
60 yd |
Size |
Thickness=.030 - Width=.75 - Length=22 feet |
2 IN x 60 YD |
Thickness |
18 mm |
9 mil |
Width |
2 in |
2 in |
|
Description |
2" X 60 YARDS DUCT TAPE |
2'' X 60 YD SILVER INDUSTRIAL GRADE DUCT TAPE |
extra long description |
NSI EWDT-8 Duct Tape 1.88" 60 YD |
DOTTIE DT260 2 X 60 Yards Duct Tape |
Features |
Duct Tape Economy 8 Mil. |
Duct Tape will adhere to all types of surfaces. The polyethylene coated cloth construction provides superior mechanical strength and conforms well to irregular surfaces. It is excellent for bundling, patching and sealing. It tears straight and is curl resistant. |
Long Description |
Duct Tape, Silver, 55 yd Length, 2 in Width, 18 mm Thickness, 1.01 lb |
Duct Tape, Polyethylene Coated Cloth Material, Silver, +200 °F Operating Temperature, 60 yd Length, 2 in Width, 9 mil Thickness, 19.50 lb/EA |
Product Type |
Duct Tape |
Duct Tape |
Short Description |
Duct Tape, Silver, 55 yd |
Duct Tape, Polyethylene Coated Cloth, 60 yd L, 12 STD PK;24 MTR PK |
Special Features |
High Quality Unvulcanized Rubber;Conforms to Irregular Shapes and is Flexible to Withstand Expansion and Contraction |
Industrial Grade;Curl Resistant |
|
Maximum Operating Temperature |
- |
+200 °F |
package quantity |
1 ct |
12 PK;24 PK |
REMOVABILITY |
Yes |
- |
Standards Met |
UL510 |
- |
Temperature Range |
- |
+200 |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
L.H. Dottie CO. |
Manufacturers Part Number |
EWDT-8 |
DT260 |
sub brand |
Easy Wrap(TM) |
L.H. Dottie CO |
|
Category Description |
TAPE |
TAPE |
Type |
Rubber Splicing Tape |
Duct Tape |
|
Weight |
1.01 lb |
19.50 lb/EA |
|
Application |
Insulating |
Bundling;Patching;Sealing |
standard |
UL510 |