Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Sure-Lites |
Catalog Number |
EU2CM6 |
CU2LED |
Manufacturer Number |
EU2C M6 |
CU2LED |
Category |
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00191848037188 |
00080083745753 |
Weight per package |
1.7 (lbs/each) |
1.3999 (lbs/each) |
Description |
EU2CM6 Led DBL Head Emrg Ca Certified
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights.
|
CU2LED Led Emergency Light White
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.399 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.20 (Each) |
$48.16 (Each) |
Carton/Reel |
$35.20 (1 Each) |
$48.16 (1 Each) |
Standard Packaging/Reel |
$211.20 (6 Each) |
$48.16 (1 Each) |
|
amperage rating |
- |
N/A |
Current Rating |
- |
0.008 A @ 277 V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
- |
2 |
Voltage Rating |
120-277 |
120 V;240 V;277 V |
Wattage |
2 |
N/A |
|
Color |
White |
White |
color rendering index (cri) |
70 |
- |
color temperature |
5000 |
- |
Finish |
Textured |
white |
Lens Color |
Clear |
- |
Lens Material |
Plastic |
- |
|
Height |
3.75 |
5-3/8 in;136.6 mm |
Length |
10.125 |
11-1/8 in;282.6 mm |
Size |
- |
13.0 IN Length 6.0 IN Width 2.2 IN Height |
Width |
3.75 |
1-3/4 in;45 mm |
|
Construction |
New Construction,Remodel |
- |
Description |
LED DBL HEAD EMRG CA CERTIFIED |
LED EMERGENCY LIGHT WHITE |
extra long description |
LITH EU2C M6 LED, two-headed emerge |
CLS CU2-LED LED EM, NICAD BAT, WHIT |
Features |
Contractor Select |
The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost. |
Long Description |
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights. |
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.399 lb |
Product Type |
Led, Two-Headed Emergency Unit, Californ |
Led Em, Nicad Bat, White |
Short Description |
- |
LED Emergency Light, Nickel Cadmium, White |
Special Features |
- |
LED Source;No Maintenance Nickel Cadmium Battery |
|
battery |
- |
Nickel Cadmium |
Battery Type |
- |
Nickel Cadmium (NiCad) |
dimensions |
14.625 x 3.75 x 3.75 |
- |
Fixture Type |
Emergency Lighting Unit |
Emergency Light |
Hardware |
No |
- |
lumens |
90 LM |
N/A |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount;Ceiling Mount |
package quantity |
- |
1 ct |
pallet quantity |
288 |
- |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL924 Listed;Life Safety NFPA 101;NEC/OSHA Certified |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
Eaton Lighting |
Manufacturers Part Number |
EU2C M6 |
CU2-LED |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Lighting Unit |
Emergency |
|
|
Application |
Education,Healthcare,Hospitality,House of Worship,Offices & Banks |
Lighting;Wall or Ceiling Mount Application |
environmental conditions |
Indoor,Outdoor |
- |
Frequency Rating |
- |
60 Hz |
Mounting |
SURFACE |
Surface Mount |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |
NFPA 101 Compliant;Damp Locations;NEC Class I;OSHA Compliant |