Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
CPX2X44000LM40KM |
EPANL2440L40K |
Manufacturer Number |
CPX 2X4 4000LM 40K M2 |
EPANL2440L40K |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00191848338506 |
00190887602715 |
Weight per package |
13.89 (lbs/each) |
22.4 (lbs/each) |
Description |
CPX2X44000LM40KM 40W 2X4 Led Flat Panel 40K 4000LM Backlit
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 4000 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
|
EPANL2440L40K *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM
Led Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4351 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 2.19 In Height, 24.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$121.80 (Each) |
$110.99 (Each) |
Carton/Reel |
$121.80 (1 Each) |
$110.99 (1 Each) |
Standard Packaging/Reel |
$243.60 (2 Each) |
$110.99 (1 Each) |
|
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Steel |
Aluminum |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120 to 277 v |
Wattage |
- |
39 |
|
Color |
White |
White |
Color Rendering Index |
- |
>80 |
color temperature |
- |
4000 K |
Finish |
Semi-Gloss |
- |
Lens Color |
WHITE |
- |
Style |
Traditional |
- |
|
Height |
1.68 |
2.19 in;55.5 mm |
Length |
47.8 |
2 ft |
Size |
47.875 x 23.875 x 1.68 |
- |
Width |
23.82 |
4 ft |
|
Construction |
New Construction,Remodel |
- |
Description |
40W 2X4 LED FLAT PANEL 40K 4000LM BACKLIT |
*DELISTED* 39W 2X4 LED FLT PNL 40K 4000LM |
extra long description |
LITH CPX 2X4 4000LM 40K M2 LED Flat |
- |
Features |
Design Select |
The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications. |
Long Description |
The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 4000 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. |
LED Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4351 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 2.19 in Height, 24.25 lb |
Product Type |
Flat Panel |
Flat Panel |
Short Description |
- |
LED Flat Panel, 38.9 W, Aluminum |
Special Features |
- |
The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S |
|
average life |
60 |
60000 h |
Brightness (Lumens) |
- |
4351 lm |
dimensions |
47.875 x 23.875 x 1.68 |
- |
dimmable |
- |
Yes |
Fixture Type |
Flat Panel |
Flat Panel |
Hardware |
Yes |
- |
includes |
- |
Integral T-Bar Clip |
ip rating |
- |
IP5X |
lumens |
4000 |
4,351 |
media |
Yes |
- |
package quantity |
- |
26 PL;1 CT |
pallet quantity |
40 |
13 |
Power Source |
Hardwired |
- |
Standards Met |
- |
CSA Certified;IC Rated;DLC Listed Premium |
Total Wattage |
- |
38.9 W |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
CPX 2X4 4000LM 40K M2 |
EPANL 24 40L 40K |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flat Panel |
Flat Panel |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
Education;Healthcare;Offices & Banks;Retail |
environmental conditions |
Indoor |
- |
Mounting |
Recessed,Surface,Suspended |
- |
standard |
CSADLC Premium,DLC Standard |
CSA, DLC Standard, IC, IP5X |