Item Comparison: EMTELB4X90, 89A

Item

EMTELB4X90 - 4", 90D Emt Elb - Ecn-Korns

EMTELB4X90
4", 90D Emt Elb

$113.8533 Each

$113.85 (1 Each)

QTY:
Each
Add
89A - 4" 45D Emt Elbow - Southwire Rough Electrical Com

89A
4" 45D Emt Elbow

$113.8533 Each

$113.85 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 1,015 48
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number EMTELB4X90 89A
Manufacturer Number EMTELB4X90 89A
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Emt Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011020300 00751338305106
Weight per package 13.33 (lbs/each) 13.33 (lbs/each)
Description EMTELB4X90 4", 90D Emt Elb
4X90 Emt Elbow
89A 4" 45D Emt Elbow
4IN Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $113.85 (Each) $113.85 (Each)
Carton/Reel $113.85 (1 Each) $113.85 (1 Each)
Standard Packaging/Reel $113.85 (1 Each) $113.85 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 4",90D EMT ELB 4" 45D EMT ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; PACKAGING TYPE BULK; EMTELB MODEL STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 6.9375 INCH
Features - Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563.
Long Description 4X90 EMT ELBOW 4IN EMT ELB
Product Type Elbow Emt Conduit Elbow
Applicable Standard ANSI C80.3 ANSI C80.3, WW-C-563
Bend Angle 90 Degree 90 Degree
Bend Radius 16 INCH 16 INCH
End Type THREADED Plain
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number EMTELB4X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 4 INCH 4 INCH
Standard Package BULK 1 PER CASE
Approval UL 797, CSA C22.2 UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat