Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
EMTELB3X45 |
28 |
Manufacturer Number |
EMTELB3X45 |
28 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011020386 |
00751338334700 |
Weight per package |
6.12 (lbs/each) |
4.6 (lbs/each) |
Description |
EMTELB3X45 3", 45D Emt Elb
3X45 Emt Elbow
|
28 3" Emt 45 Elb
3IN Emt 45 Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.05 (Each) |
$72.05 (Each) |
Carton/Reel |
$72.05 (1 Each) |
$72.05 (1 Each) |
Standard Packaging/Reel |
$72.05 (1 Each) |
$72.05 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3",45D EMT ELB |
3" EMT 45 ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL |
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 40 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 5.8125 INCH |
Long Description |
3X45 EMT ELBOW |
3IN EMT 45 ELB |
Product Type |
Elbow |
Emt Conduit Elbow |
|
Applicable Standard |
ANSI C80.3 |
ANSI C80.3, Federal Specification WW-C-563 |
Bend Angle |
45 DEG |
45 Degree |
Bend Radius |
13 INCH |
13 INCH |
End Type |
EXTERNAL THREADED |
Plain |
Trade Size - Fractional |
3 in |
- |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
EMTELB3X45 |
- |
Model |
EMTELB |
- |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
STANDARD RADIUS |
- |
|
Trade Size |
3 INCH |
3 INCH |
Trade Size in inch |
3 in |
- |
|
Standard Package |
- |
1 PER CASE |
|
Approval |
UL 797, CSA C22.2 |
UL (Canada and US), UL 797, CSA |