Item Comparison: EMTELB3X30, EMT330

Item

EMTELB3X30 - 3" 30D Emt Elb - Robroy/Ecn Korns

EMTELB3X30
3" 30D Emt Elb

$66.7725 Each

$66.77 (1 Each)

QTY:
Each
Add
EMT330 - 3" 30D Emt Elb - Robroy/Ecn Korns

EMT330
3" 30D Emt Elb

$66.7725 Each

$66.77 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 321 321
Vendor Robroy/Ecn Korns Robroy/Ecn Korns
Catalog Number EMTELB3X30 EMT330
Manufacturer Number EMTELB3X30 EMTELB3X30
Category Enhanced Commodity Codes - Boxes & Covers Unassigned
Classification Emt Elbows Emt Elbows
UNSPSC - -
UPC/EAN/GTIN 784011020584 78401102058
Weight per package 5.76 (lbs/each) 5.76 (lbs/each)
Description EMTELB3X30 3" 30D Emt Elb
Emt Elbow, 3 In Trade Size, Non-Insulated
EMT330 3" 30D Emt Elb
Elbow, Standard Radius; Trade Size 3 Inch; 60 Deg Bend; 13 Inch Bend Radius; External Threaded End; Galvanized; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $66.77 (Each) $66.77 (Each)
Carton/Reel $66.77 (1 Each) $66.77 (1 Each)
Standard Packaging/Reel $66.77 (1 Each) $66.77 (1 Each)
Finish - Galvanized
Commodity Description - Elbows, Couplings, Nipples, Running Thread - Steel
Description 3" 30D EMT ELB 3" 30D EMT ELB
Long Description EMT Elbow, 3 in Trade Size, Non-Insulated ELBOW, STANDARD RADIUS; TRADE SIZE 3 INCH; 60 DEG BEND; 13 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Product Type EMT Elbow -
Short Description EMT Elbow, 3, in, 1 CT -
Applicable Standard - ANSI C80.3
Bend Angle - 60 DEG
Bend Radius - 13 INCH
End Type - EXTERNAL THREADED
Insulated/Non-Insulated Non-Insulated -
package quantity 1 ct -
Trade Size - Fractional - 3 in
Brand Robroy/Ecn Korns Robroy/Ecn Korns
Manufacturers Part Number EMTELB3X30 EMTELB3X30
Model - EMTELB
Category Description EMT ELBOWS EMT ELBOWS
Type - STANDARD RADIUS
Trade Size 3 in 3 INCH
Trade Size in inch - 3 in
Status - Inactive
Approval - UL 797, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat