Item Comparison: EMTELB212X90, 87

Item

EMTELB212X90 - 2-1/2", 90D Emt Elb - Ecn-Korns

EMTELB212X90
2-1/2", 90D Emt Elb

$44.7542 Each

$44.75 (1 Each)

QTY:
Each
Add
87 - 2-1/2", 90D Emt Elb - Southwire Rough Electrical Com

87
2-1/2", 90D Emt Elb

$44.7542 Each

$44.75 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,404 62
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number EMTELB212X90 87
Manufacturer Number EMTELB2-1/2X90 87
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Emt Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011020270 00751338304802
Weight per package 5.36 (lbs/each) 4.6561 (lbs/each)
Description EMTELB212X90 2-1/2", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 10.5 Inch Bend Radius; Emtelb Model
87 2-1/2", 90D Emt Elb
2-1/2IN Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.75 (Each) $44.75 (Each)
Carton/Reel $44.75 (1 Each) $44.75 (1 Each)
Standard Packaging/Reel $44.75 (1 Each) $44.75 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2-1/2",90D EMT ELB 2-1/2",90D EMT ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 5.25 INCH
Features - Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563.
Long Description ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; EMTELB MODEL 2-1/2IN EMT ELB
Product Type Elbow Emt Conduit Elbow
Applicable Standard ANSI C80.3 ANSI C80.3, Federal Specification WW-C-563
Bend Angle 90 Degree 90 Degree
Bend Radius 10.5 INCH 10.5 INCH
End Type THREADED Plain
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number EMTELB2-1/2X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 2-1/2 INCH 2-1/2 INCH
Standard Package BULK 1 PER CASE
Approval UL 797, CSA C22.2 UL (Canada and US), UL 797
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat