Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
EMTELB12X90 |
81 |
Manufacturer Number |
EMTELB1/2X90 |
81 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Emt Elbows
|
Emt Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011020218 |
00751338304208 |
Weight per package |
0.28 (lbs/each) |
0.28 (lbs/each) |
Description |
EMTELB12X90 1/2", 90D Emt Elb
1/2X90 Emt Elbow
|
81 1/2", 90D Emt Elb
1/2IN Emt Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.64 (Each) |
$5.64 (Each) |
Carton/Reel |
$5.64 (1 Each) |
$5.64 (1 Each) |
Standard Packaging/Reel |
$5.64 (1 Each) |
$5.64 (1 Each) |
|
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1/2",90D EMT ELB |
1/2",90D EMT ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4 INCH BEND RADIUS; EMTELB MODEL |
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 2.875 INCH |
Features |
- |
Topazs EMT 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are free from defect to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563. |
Long Description |
1/2X90 EMT ELBOW |
1/2IN EMT ELB |
Product Type |
Elbow |
Emt Conduit Elbow |
|
Applicable Standard |
ANSI C80.3 |
ANSI C80.3, WW-C-563 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
4 INCH |
4 INCH |
End Type |
THREADED |
Plain |
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
EMTELB1/2X90 |
- |
Model |
EMTELB |
- |
|
Category Description |
EMT ELBOWS |
EMT ELBOWS |
Type |
STANDARD RADIUS |
- |
|
Trade Size |
1/2 INCH |
1/2 INCH |
|
Standard Package |
50 PER CARTON |
50 PER CASE |
|
Approval |
UL 797, CSA C22.2 |
UL 797, CSA |