Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
EMRGLED5C500K1 |
EMRGLED5500K1 |
Manufacturer Number |
KT-EMRG-LED-5C-500-K1-IP |
KT-EMRG-LED-5-500-K1-IP |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Led Lamps & Modules
|
Classification |
Lighting Accessories
|
Led Emergency Drivers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654129334 |
00890949011591 |
Weight per package |
1.9 (lbs/each) |
1.9 (lbs/each) |
Description |
EMRGLED5C500K1 5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
|
EMRGLED5500K1 5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Backup Kit, 500 LM Brightness (Lumens), 5 W, 120 to 277 V Ac, 0.03 A, Metal Material, Non Dimmable, 1 In Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$125.90 (Each) |
$125.90 (Each) |
Carton/Reel |
$125.90 (1 Each) |
$125.90 (1 Each) |
Standard Packaging/Reel |
$1,510.80 (12 Each) |
$1,888.50 (15 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.03 A |
Material |
- |
Metal |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
5 |
5 W |
|
Base Type |
N/A |
N/A |
color rendering index (cri) |
N/A |
N/A |
color temperature |
N/A |
N/A |
housing color |
N/A |
N/A |
|
|
Additional Information |
- |
Suitable for Dry and Damp Locations |
Construction |
TWO PIECE |
N/A |
Description |
5W LED EMGCY BACKUP KIT W/500LM LED MODULE |
5W LED EMGCY BACKUP KIT W/500LM LED MODULE |
extra long description |
Key KT-EMRG-LED-5C-500-K1-IP Troffe |
Key KT-EMRG-LED-5-500-K1-IP 19W, 7" |
Long Description |
LED Emergency Back-Up Kit, 5W Constant Wattage Driver and .7in x 8in LED Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories |
LED Emergency Backup Kit, 500 lm Brightness (Lumens), 5 W, 120 to 277 V ac, 0.03 A, Metal Material, Non Dimmable, 1 in Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 yr Warranty |
Product Type |
Troffer Brackets For 4 Lamp, 2X4 or 2X2 Fixture |
19W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000, |
Short Description |
- |
LED Emergency Backup Kit, 5 W, 500 lm |
|
beam angle |
N/A |
N/A |
Brightness (Lumens) |
- |
500 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
500 |
500 |
Maximum Operating Temperature |
- |
+50 °F;+122 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
86-250mA |
N/A |
Output Voltage |
20-60 |
N/A |
package quantity |
- |
1 ct |
Power Factor |
- |
>0.5 |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
FCC Part 15;cULus Listed;RoHS Compliant;UL Listed 924 |
Warranty |
- |
5 yr |
Wire Type |
Standard Wire Leads |
N/A |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-EMRG-LED-5C-500-K1-IP |
KT-EMRG-LED-5-500-K1 |
|
Application |
- |
Outdoor |
Energy Star |
N |
Y |