Item Comparison: EMN25D31GSKM15, EMH25D31GSKM15

Item

EMN25D31GSKM15 - 3P PB Manual Starter - Eaton

EMN25D31GSKM15
3P PB Manual Starter

$3101.70 Each

$3,101.70 (1 Each)

QTY:
Each
Add
EMH25D31GSKM15 - 3P PB Manual Starter - Eaton

EMH25D31GSKM15
3P PB Manual Starter

$3101.70 Each

$3,101.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 1
Vendor Eaton Eaton
Catalog Number EMN25D31GSKM15 EMH25D31GSKM15
Manufacturer Number EMN25 D31 GSK M15 EMN25 D31 GSK M15
Category Enhanced Commodity Codes - Controls Enhanced Commodity Codes - Controls
Classification 1PH Manual Starters 1PH Manual Starters
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00662276571143 00662276571143
Weight per package 14.1699 (lbs/each) 14.1699 (lbs/each)
Description EMN25D31GSKM15 3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
EMH25D31GSKM15 3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3,101.70 (Each) $3,101.70 (Each)
Carton/Reel $3,101.70 (1 Each) $3,101.70 (1 Each)
Standard Packaging/Reel $3,101.70 (1 Each) $3,101.70 (1 Each)
Phase 3 Ph 3 Ph
Poles Three-pole Three-pole
Voltage Rating 200-230 Vac/380-575 Vac 200-230 Vac/380-575 Vac
Size 10.44 x 7.94 x 7.80 10.44 x 7.94 x 7.80
Description 3P PB MANUAL STARTER 3P PB MANUAL STARTER
extra long description CRS-H EMN25 D31 GSK M15 MAN STARTER CRS-H EMN25 D31 GSK M15 MAN STARTER
Features Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors. Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors.
Long Description Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model
Product Type Man Starter NEMA7 PB 3P Size 1 SQ D GSK Man Starter NEMA7 PB 3P Size 1 SQ D GSK
Special Features Gasket Gasket
dimensions 7.9400 IN X 7.6000 IN X 10.4400 IN 7.9400 IN X 7.6000 IN X 10.4400 IN
motor power 7.5-10 HP 7.5-10 HP
Brand EATON CROUSE-HINDS SERIES Eaton
Manufacturers Part Number EMN25 D31 GSK M15 EMN25 D31 GSK M15
Category Description 1PH MANUAL STARTERS 1PH MANUAL STARTERS
Type Manual pushbutton starter Manual pushbutton starter
Status - Inactive
Application Ind Facilities & Factories - Facility: Power Distribution and Control Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure Cast Aluminum Cast Aluminum
environmental conditions where flammable, explosive gases present where flammable, explosive gases present
Mounting WALL MOUNT WALL MOUNT
standard CSA Certified ,UL Listed CSA Certified ,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat